Shop All Cable and Wire Cutters
Greenlee
9-1/4" Cable Cutter, High Leverage, Shear Cut
Mfr # 727
Zoro # G2900931
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum, Copper and Communication Cable
- Overall Length 9 3/4 in
- Cutting Action Shear
- Handle Material Steel
- Includes Just Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 727
- Zoro # G2900931
- UPC # 783310312918
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 9 3/4 in |
For Maximum Diameter Data Cable | 100 kcmil |
For Maximum Diameter Copper Electrical Cable | 1 AWG |
For Maximum Diameter Aluminum Electric Cable | 2 AWG |
Details
Primary Application | Cuts Aluminum, Copper and Communication Cable |
Cutting Action | Shear |
Handle Material | Steel |
Includes | Just Tool |
Features | 727 Has Pvc-Covered, Curved Cutting Blades, Easily Cuts Heavier Copper And Aluminum Cables Up To 2/0 (70 Mm²), Heat-Treated For Long Life, High-Leverage Handles For Easier Cuts, Made Of Heavy-Duty Forged Steel, Precision-Ground, Rust-Resist, Shear-Action |
Item | High Leverage Cable Cutter |
Handle Design | Steel |
Insulated | No |
Material Application | Aluminum, Communication Cable, Copper |
For Maximum Wire Thickness | 2/0 AWG (Aluminum, Copper) |
Ratcheting Jaw | No |
Grip Material | Rubber |
Jaw Finish | Black Oxide |
Weight | 3.6 lb |
Includes Cushioned Grip | Yes |
Cutter Type | General Purpose Cable Cutter |
Handle Color | Green |
For Wire/Cable Type | Electrical/Data Cable |
Application | For cutting Copper, Aluminum and Communications Cable and Wire |
For Use With | Cutting Copper, Aluminum and Communications Cable and Wire |
Description
If you are looking for a high-quality cable cutter, the Greenlee 727 9 1/4" Cable Cutter is what you need. This heavy duty tool can cut through heavy copper and aluminum cables up to 2/0. The high leverage cutting action makes it easy to cut through heavier copper and aluminum cables. It also features a steel handle design that provides extra strength and durability. This shear cut cable cutter has an overall length of 9 1/4 in., making it perfect for use on medium sized projects. When it comes to working with cables, the Greenlee Cable Cutter is exactly what you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Head, Round Ratchet, 1/4in. (19ZC56)
- BIG HORN 5 Piece Hole Saw Set (19076)
- CHANNELLOCK 4 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (PC-1)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 9/64 (47635)
- GREENLEE Wire Cutter (ES20LXB)
- GREENLEE Greenlee® 0952-01 Cable Mc Cutter (0952-01)
- GREENLEE 11" Ratchet Action Cable Cutter, Center Cut (45207)
- GREENLEE Hydraulic Acsr Cable Cutter (HK520)
- GREENLEE Cable Cutter, 718 (718)
- GREENLEE Pipe Cutter, 1-1/4" Cap. (864)
- KLEIN TOOLS Battery-Operated Cutter, ACSR, 4 Ah (BAT207T44H)
- Greenlee Cable and Wire Cutters