Shop All Linemans Pliers
Greenlee
9 1/2 in Linemans Plier, Steel
Mfr # 0151-09-INS
Zoro # G4164921
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 5/8 in
- Jaw Width 1 1/4 in
- Jaw Thickness 3/8 in
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 0151-09-INS
- Zoro # G4164921
- UPC # 783310134565
- Country of Origin Taiwan, Province of China
- Category Linemans Pliers
Dimensions
Jaw Length | 1 5/8 in |
Jaw Width | 1 1/4 in |
Overall Length | 9 in |
Tip Width | 1-5/8" |
Overall Length Range | 9 - 11 in |
Description
This Greenlee 0151-09-INS Insulated Linemans Plier is the perfect tool for any lineman. The pliers have a jaw length of 1 5/8 in. and a jaw width of 1 1/4 in. They also have an overall length of 9 1/2 in., making them ideal for working on overhead electrical lines. This ergonomically designed plier has a carbon steel body, which makes it highly durable. It also has an insulated handle that protects you from electric shock, keeping you safe when working with live wires. The Greenlee 0151-09 -INS Insulated Linemans Plier is the perfect tool to have around when you need to work on electrical lines safely and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, 90 Deg Drill Point AlTiN Coated, 1/4, Number of Flutes: 2 (15428)
- TRUE TEMPER 36 in L Replacement Sledge Hammer Handle, Wood (2036200)
- BOSCH Hole Enlarger (HE1)
- GENERAL TOOLS Digital Angle Finder, Aluminum (TS02)
- FELO 9-1/2 In. High Leverage Linesman Pliers (0715763817)
- CRAFTSMAN Compound Action Linemans Pliers, 8 (CMHT81717)
- GEDORE Wire Twisting Pliers (8385)
- SURTEK Professional Linesman Pliers 9 (979)
- KLEIN TOOLS 9 5/8 in Linemans Plier High Leverage, Steel (D213-9NE-INS)
- PRIME-LINE 9 in. Linesman Pliers Single Pack (DT66007)
- POWERBUILT 7" Linesman Pliers (640391)
- Greenlee Linemans Pliers