Shop All Wire Strippers & Crimpers
Greenlee
8.4" Crimp Trpzd Fc26-10 26 to 10 AWG
Mfr # K32GL
Zoro # G0902800
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 26 to 10 AWG
- Overall Length 8.4"
- Features Makes Trapezoidal Crimps with Full-Cycle Ratchet Mechanism to Assure Complete Crimps; Crimps Single and Twin Cable Wire Ferrules; Adjusts Automatically to Correct Crimp Size
- Application For Single And Twin Cable Wire Ferrules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # K32GL
- Zoro # G0902800
- UPC # 783310026372
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8.4" |
Details
Capacity | 26 to 10 AWG |
Features | Makes Trapezoidal Crimps with Full-Cycle Ratchet Mechanism to Assure Complete Crimps; Crimps Single and Twin Cable Wire Ferrules; Adjusts Automatically to Correct Crimp Size |
Application | For Single And Twin Cable Wire Ferrules |
Item | Crimp Trpzd Fc26-10 |
Description
Crimp Trpzd Fc26-10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 12 pt Metric Socket, 12 Points (48032)
- MARTIN TOOLS SPROCKET & GEAR SKT 1 DR 3-1/4 6 PT STD IMP (MT76104)
- KNIPEX Crimping Pliers for Insulated and Non-In (97 52 38)
- DRILL AMERICA 3/4"-14 NPT Carbon Steel Pipe Tap (DWTPT3/4)
- GREENLEE 7 1/4 in Wire Stripper Solid: 6 to 16 AWG, 8 to 16 AWG (1956-SS)
- GREENLEE 15 3/4 in Crimper 8 to 1/0 AWG (K05-SYNCRO)
- GREENLEE 8 in Cable Stripper 3 in (JRF-4XLP)
- GREENLEE 10 in Crimper 8 to 1/0 AWG (K111)
- GREENLEE 6 in Wire Stripper Solid: 16 to 26 AWG, Stranded: 18 to 28 AWG (1917-SS)
- GREENLEE 9 in Ratchet Crimper 22 to 10 AWG (45500G)
- PROSKIT Ratcheted Crimper AMP 4, 6, 8 and 10 Pin (300-064)
- Greenlee Crimping Tools