Shop All Needle Nose Pliers
Greenlee
8 in Greenlee(R) Long Nose Plier, Side Cutter Insulated, Molded Handle
Mfr # 0351-08-INS
Zoro # G4174642
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 2 in
- Features High Leverage
- Material Alloy steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 0351-08-INS
- Zoro # G4174642
- UPC # 783310134558
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 2 in |
Jaw Length | 2 1/4 in |
Tip Width | 1/8 in |
Overall Length Range | 9 - 11 in |
Description
Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 9 3/4 in, Maximum Jaw Opening 2 in, Jaw Length 2 1/4 in, Tip Width 1/8 in, Additional Tool Functions Cutter, Stripper, Insulated Yes, Non-Sparking No, Voltage Rating 1,000 V, Application Cutting Wire, Grabbing, Looping, Cutting Capacities Not Specified, Features High Leverage, Grip Style Standard Cushion, Handle Color Orange, Handle Style Cushion Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Full Polish Finish (J4749)
- STARRETT Band Saw Blade, 8 ft. 11" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-08-11)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14634)
- PROTO 1/4 in Drive Slotted Socket Bit SAE 1/4 in Tip, 1 53/64 in L (J4745)
- WIHA 6 5/16 in Needle Nose Plier, Side Cutter Soft Ergo Cushion Grip Handle (32926)
- KNIPEX Long Nose Pliers with Cutting Edges (25 02 160 SBA)
- GEARWRENCH 5-1/2" Mini Dual Material Needle Nose Pliers (82002D)
- ROADPRO Long Nose Pliers, 6-1/2", w/Wire Cutter (RPS2074)
- IRWIN IRWIN INDUSTRIAL TOOL 8 in. Long Nose Pliers (VG2078218)
- VULCAN Plier Long Nose 6In (PC920-33)
- KNIPEX Duckbill Plier, 6-1/4", 1-3/16" Jaw (20 02 160)
- Greenlee Pliers