Shop All Wire Strippers & Crimpers
Greenlee
8 in Cable Stripper 3 in
Mfr # JRF-4EPR
Zoro # G9487931
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3 in
- Overall Length 8 in
- Material Aluminum, Steel
- Features Delrin Ball Bearing Rollers, Precision Adjustable Cutting Blades, Roller Ball Actuation, Tension Trigger
- Application Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # JRF-4EPR
- Zoro # G9487931
- UPC # 783310027461
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 in |
Minimum Wire/Cable Diameter | 1/2 in |
Maximum Wire/Cable Diameter | 3 in |
Overall Length Range | 6 - 8 in |
Description
Cable Stripper, Stripping Capacity- Cable 1/2 to 3 in, Type Electrical Cable Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 3 in, Handle Style Pistol Grip, Insulated No, Adjustment Mechanism None, Application Stripping, Body Material Steel, Features Delrin Ball Bearing Rollers, Precision Adjustable Cutting Blades, Roller Ball Actuation, Tension Trigger, For Outer Insulation Thickness 11 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Meter Key, 60 in., Steel, Powder-Coated (31MJ73)
- MILWAUKEE TOOL 9" L x 6 TPI Reciprocating Saw Blade (48-00-5542)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101009)
- TOMAHAWK POWER 24in Power Trowel Honda Edger (TPT24H)
- GREENLEE 10 in Crimper 8 to 1/0 AWG (K111)
- GREENLEE 25-3/8" Crimp Tool, Mechanical K425Bg 9000 lb. (K425BG)
- GREENLEE 7 1/4 in Wire Stripper Solid: 6 to 16 AWG, 8 to 16 AWG (1956-SS)
- GREENLEE Greenlee 1955-SS Pro Stainless Wire Stripper, Cutter And Crimper Curve (1955-SS)
- GREENLEE 26 in Dieless Crimper 4 AWG to 1000 kcmil Cu, 6 AWG to 1000 kcmil Al (HK12ID)
- GREENLEE 9 1/2 in Dieless Crimper 22 to 10 AWG (KP1022)
- JONARD TOOLS Compact Cable Slit & Ring Tool, 3/16 - 5/16 (CSR-316)
- Greenlee Crimping Tools