Shop All Wire Strippers & Crimpers
Greenlee
8 7/8 in Wire Stripper Solid: 8 to 18 AWG, Stranded: 10 to 20 AWG
Mfr # 1927-SS
Zoro # G5302342
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 to 18 AWG
- Primary Crimping Application Wire Conductors
- Overall Length 9 in
- Material High Grade Stainless Steel
- Features Long-Life Spring and Low-Profile Lock for Quick, Repetitive Stripping and Cutting, Precision Ground Stripping Holes Offer Easy, Consistent Jacket Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 1927-SS
- Zoro # G5302342
- UPC # 783310022435
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 in |
Overall Length Range | 9 - 11 in |
Description
Wire Stripper, Stripping Capacity - Solid Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type Solid Wire, Cutting Capacities 10 to 24 (Bolts), 10 to 32 (Bolts), 4 to 40 (Bolts), 6 to 32 (Bolts), 8 to 32 (Bolts), Handle Style Standard, Insulated No, Wire Stripper Location Nose Side, Voltage Rating None, Adjustment Mechanism None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA NO.1 Drift Key for 1MT (DWDDRIFTS1)
- EAZYPOWER Power Bit, No. 0, 6" (73440)
- BOSCH Spline Core Bit W/Shank, 3 1/4 In, 12 L (HC8031)
- LOCOLOC Tension Gauge, 180 to 2000 lb. (PT-2)
- GREENLEE Greenlee 1955-SS Pro Stainless Wire Stripper, Cutter And Crimper Curve (1955-SS)
- GREENLEE 9 3/4 in Dieless Crimper 22 to 10 AWG (KP1022-INS)
- GREENLEE 26 1/2 in Crimper 1 AWG to 250 kcmil (K09-SYNCRO)
- GREENLEE 7 1/4 in Wire Stripper Solid: 6 to 16 AWG, 8 to 16 AWG (1956-SS)
- GREENLEE 9 in Ratchet Crimper 22 to 10 AWG (45500G)
- GREENLEE 7 1/4 in Wire Stripper Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG (1955-SS)
- KNIPEX 6 3/8 in Wire Stripper 7 AWG (11 01 160)
- Greenlee Crimping Tools