Shop All Cutting Pliers
Greenlee
8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # 0251-08M
Zoro # G2481997
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Cutting Edges, Flared Handles, Laser-Hardened Blades, Rugged Riveted Construction, Wider Grip Design
- Handle Type Flared, Molded Grip
- Jaw Length 3/4 in
- Jaw Width 1 1/4 in
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 0251-08M
- Zoro # G2481997
- UPC # 783310547396
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 1 1/4 in |
Overall Length | 8 3/4 in |
Tip Width | 1/8 in |
Cutter Length | 3/4 in |
Overall Length Range | 6 - 8 in |
Description
High Leverage Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 8 3/4 in, Jaw Length 3/4 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual, Voltage Rating Not Rated, Tether Ready Yes, Additional Tool Functions Screw Cutter, Wire Cutter, Blade Material Steel, Cutter Length 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Driver Kit (7310)
- ULLMAN Magnetic Pick-Up Tool, 5-7/8in.L, 2 lb. (NO. 15X)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2070)
- KRAFT TOOL Elite Series 5" All Stainless Steel (DW730)
- GREENLEE 6 1/8 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (0251-06M)
- GREENLEE 8 in Diagonal Cutting Plier Flush Cut Insulated (0251-08A-INS)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (0251-08D)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (0251-08AD)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (0251-08AM)
- GREENLEE Diagonal Cutters, 7 In. (0251-07M)
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (75 22 125)
- Greenlee Cutting Pliers