Shop All Cutting Pliers
Greenlee
8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # 0251-08AD
Zoro # G3214154
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Cutting Edges, Laser-Hardened Blades, Rugged Riveted Construction
- Handle Type Dipped Grip, Double Layered Vinyl Handle
- Jaw Length 3/4 in
- Jaw Width 1 1/4 in
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 0251-08AD
- Zoro # G3214154
- UPC # 783310892588
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 1 1/4 in |
Overall Length | 8 3/4 in |
Tip Width | 1/8 in |
Cutter Length | 3/4 in |
Overall Length Range | 6 - 8 in |
Description
When you need to cut through a tough material, turn to the Greenlee 0251-08AD Diagonal Cutting Plier. It is built for durability and efficiency. The pliers have a dipped grip, double layered vinyl handle that provides comfort and a secure grip. The chrome vanadium steel ensures that this tool will last long and resist corrosion. With an overall length of 8 3/4 in., the diagonal cutting pliers have an angled nose and 1 1/4" jaw width. They also have 3/4" jaw length and flush cut style. For professional results every time, equip yourself with the Greenlee 0251-08AD Diagonal Cutting Plier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Upcut, 1/2, 1 5/8, 3 1/2 (52-365)
- HHIP 20-30HRC Rockwell Standard Test Block (8902-0130)
- BIG HORN 5 Inch Contour Gauge (19064)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 7/16" x 1" (HCS.7/16)
- GREENLEE Diagonal Cutters, 7 In. (0251-07M)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (0251-08AM)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (0251-08D)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (0251-08M)
- GREENLEE 6 1/8 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (0251-06M)
- GREENLEE 8 in Diagonal Cutting Plier Flush Cut Insulated (0251-08A-INS)
- KNIPEX 6 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (72 21 160)
- Greenlee Pliers