Shop All Punch Driver Sets
This Product is Discontinued
Greenlee
7 Piece Knockout Punch Driver Set, 10 ga. (Discontinued)
Mfr # 7304SP
Zoro # G7520746
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 10 ga.
- For Use With For Punching Conduit Sized Holes in Mild Steel, Aluminum, Fiberglass and Plastic
- Number of Pieces 7
- Includes Punch and Die: (1) 2-1/2'', (1) 3'', (1) 3-1/2'' and (1) 4'' U.S. Conduit Size; (1) 3/4'' Speed Lock; (1) 3/4'' x 5.6 '' Std. Draw Stud; (1) Plastic Storage Case
- Conduit and Pipe Size 2-1/2" to 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 7304SP
- Zoro # G7520746
- UPC # 783310017158
- Country of Origin United States
- Category Punch Driver Sets
Dimensions
Conduit and Pipe Size | 2-1/2" to 4" |
Conduit and Pipe Size (In.) | 2-1/2 to 4 |
Hole Size (In.) | 2.914", 3.539", 4.011", 4.544" |
Details
Capacity | 10 ga. |
For Use With | For Punching Conduit Sized Holes in Mild Steel, Aluminum, Fiberglass and Plastic |
Number of Pieces | 7 |
Includes | Punch and Die: (1) 2-1/2'', (1) 3'', (1) 3-1/2'' and (1) 4'' U.S. Conduit Size; (1) 3/4'' Speed Lock; (1) 3/4'' x 5.6 '' Std. Draw Stud; (1) Plastic Storage Case |
Workpiece Material | Mild Steel, Aluminum, fiberglass and plastic |
Item | Knockout Punch Driver Set |
Features | Speed Punch Saves Time and Money with Every Hole; No-Thread Punch Design Eliminates Cross-Threading |
Max. Capacity Mild Steel (Ga.) | 10 |
Function | For Hole Punching |
Description
The Greenlee 7304SP 7 Piece Knockout Punch Driver Set is designed to help you save time and money on your next project. This knockout punch driver set comes with seven tools that are ideal for use on mild steel, aluminum, fiberglass and plastic. It has a speed punch design that saves you time and money when punching holes in your workpiece. The no-thread punch design eliminates cross-threading so you can complete your task without any hassle. The conduit and pipe size ranges from 2-1/2" to 4". When it comes to punching holes in metal or plastic, this Greenlee 7304SP 7 Piece Knockout Punch Driver Set is the right choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.