Shop All Screwdriver Bit Sets
Greenlee
68 Piece Drill Bit Set, 1/4", 5/16", 3/8"
Mfr # DDKIT-1-68
Zoro # G4232331
original price:
$84.15
12% off
new price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4", 5/16", 3/8"
- Material Plastic
- Finish Titanium Nitride
- Application Electrical And Masonry
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # DDKIT-1-68
- Zoro # G4232331
- UPC # 783310263135
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4", 5/16", 3/8" |
Drill Bit Dimension Type | Wire |
Details
Material | Plastic |
Finish | Titanium Nitride |
Application | Electrical And Masonry |
Includes | Case |
Number of Pieces | 68 |
Impact Rated | No |
Fastening Tool Material | Plastic |
Fastening Tool Item | Drill Bit Set |
Item | Drill Bit Set |
Application - Tools | Power |
No. of Pieces | 68 |
Point Type | Radial |
Flute Type | Spiral |
Type | Combination |
Description
Drill Bit Set, No. of Pieces 68, Fastening Tool Material Plastic, Impact Rated No, Power, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrnch, Pre-Set, Intrchngbl Hd, 12.6" (810013)
- DRILL AMERICA 7/16" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP7/16)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6005C)
- MITUTOYO Outside Micrometer, 6.35mm Rod Dia. (293-130-10)
- BETA Screwdriver Bit and Accessry Set, 27 pcs. (008600880)
- SATA Drive 1/4in Bit Set, 31 Pc. (ST09332SJ)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2A-B)
- BOSCH DareDevil 3Pc Stubby Spade Set (DSBS5003)
- WIHA Stubby Ball Hex Bit Set, Pieces 6 (38056)
- BOSCH Screwdriver Bit Set (SDMSD48)
- DEWALT Standard Sets with ToughCase(R)+ System (DW2162)
- Greenlee Screwdrivers and Nutdrivers