Shop All Knockout Hole Punches
Greenlee
64Mm Punch
Mfr # 35167G
Zoro # G0585691
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 2.520"
- For Use With 3/8" (9.5 mm) and 3/4" (19.1 mm) Draw Studs
- Material Carrying Case Plastic
- Includes 3/8" (9.7 mm) Kwik Stepper(R) Step Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 35167G
- Zoro # G0585691
- UPC # 783310351672
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 2.520" |
Details
For Use With | 3/8" (9.5 mm) and 3/4" (19.1 mm) Draw Studs |
Material | Carrying Case Plastic |
Item | 64Mm Punch |
Includes | 3/8" (9.7 mm) Kwik Stepper(R) Step Bit |
Description
64Mm Punch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (223-001066)
- BETA Screwdriver, Cross Head, PZ1 (012690001)
- KRAFT TOOL Shaft Mixer w/2 Welded Wheels, 24 (DC304)
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5218)
- GREENLEE Screw Unit-Drive .750 Bb (249AVBBP)
- GREENLEE Knock Out Punch (K3P-1-1/4)
- GREENLEE Draw Stud, 3/4 x 4.77 in, 10 ga (7212SP11)
- GREENLEE Crimping Die (KC4-1/0)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 2-1/2 in (745H-2-1/2)
- GREENLEE Knockout Punch, 2-7/8in., 10 ga., Cutter (7212SP-2-1/2P)
- CURRENT TOOLS Carrying Case for Hydraulic Knock-Out Punch Driver Set (1701)
- Greenlee Knockout Hole Punches