Shop All Wire Strippers & Crimpers
Greenlee
6 in Wire Stripper Solid: 10 to 20 AWG, Stranded: 12 to 22 AWG
Mfr # 1916-SS
Zoro # G5395555
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Crimping Application Wire Rope and Cable
- Overall Length 6 in
- Material High Grade Stainless Steel
- Features Long-Life Spring and Low-Profile Lock for Quick, Repetitive Stripping and Cutting, Precision Ground Stripping Holes Offer Easy, Consistent Jacket Removal
- Application Cutting, Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 1916-SS
- Zoro # G5395555
- UPC # 783310013594
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 in |
Overall Length Range | 6 - 8 in |
Description
Wire Stripper, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Stripping Capacity- Stranded Wire 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type Solid Wire, Cutting Capacities 20 to 10 AWG, Handle Style Standard, Insulated No, Wire Stripper Location Nose Side, Voltage Rating None, Adjustment Mechanism None, Application Cutting, Stripping, Blade Material Stainless Steel, Body Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN927-101-M10-B-B Clamping Lever (10NST3K)
- SALISBURY Insulated Tool Hex Wrench Set 13 Pieces (S2613P)
- AVEN Pliers Chain, Nose, 5" Smooth Jaws (10302)
- GEARWRENCH 18mm 90T 12 PT Combi Ratchet Wrench (KDT86918)
- GREENLEE 6 in Wire Stripper Solid: 16 to 26 AWG, Stranded: 18 to 28 AWG (1917-SS)
- GREENLEE 6-1/2" End Stripper Adapter 6 AWG to 750 MCM (GTSD-1930)
- GREENLEE 9 1/2 in Dieless Crimper 22 to 10 AWG (KP1022)
- GREENLEE 9 in Wire Stripper (1935)
- GREENLEE 9 1/2 in Dieless Crimper 22 to 10 AWG (KP1022D)
- GREENLEE 7 1/4 in Wire Stripper Solid: 6 to 16 AWG, 8 to 16 AWG (1956-SS)
- IRWIN 8 in Wire Stripper 24 to 10 AWG (2078300)
- Greenlee Wire Strippers & Crimpers