Shop All Hole Saws
Greenlee
6-7/8" Hole Saw Light, Steel Tooth
Mfr # 35715
Zoro # G0762015
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Steel
- Application Use with Power Drill to Cut Large Diameter Holes for Recessed Lighting Fixtures
- Arbor Design Not Included
- Shank Size 7/16"
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 7/16" |
Saw Dia. | 6-7/8" |
Details
Tooth Material | Steel |
Application | Use with Power Drill to Cut Large Diameter Holes for Recessed Lighting Fixtures |
Arbor Design | Not Included |
Item | Holesaw,Light 6-7/8 Steel Tooth |
Hole Saw Product Grouping | Hole Saws |
Description
Holesaw,Light 6-7/8 Steel Tooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 7/16 (C16579)
- HYDE MUDLINGR MIXR 5GL 16""L (46560)
- GENERAL TOOLS Digital Angle Finder, 5" Size, LCD (822)
- HUOT Collet Rack, Holds (27) 40 Series, 17 W (14805)
- GREENLEE 6-3/8" Hole Saw Light, Steel Tooth (35713)
- GREENLEE Hole Saw, 3-3/4 in. Dia., Variable Pitch (825-3-3/4)
- GREENLEE Quick-Change Carbide-Tipped Hole Cutter, 7/8" Stainless Steel Hole Saw with Tungsten Carbide Teeth (645-7/8)
- GREENLEE Hole Cutter, 2 In Dia, HSS, 3/8 In Hex (925-2)
- GREENLEE Hole Cutter, 7/8 In Dia, HSS, 3/8 In Hex (925-7/8)
- GREENLEE Hole Saw, 1-1/2 in. Dia., Variable Pitch (825-1-1/2)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/8" (3001818L)
- Greenlee Hole Saws & Cutters