Shop All Hole Saws
Greenlee
6-3/8" Hole Saw Light, Steel Tooth
Mfr # 35713
Zoro # G0762006
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Steel
- Application Use with Power Drill to Cut Large Diameter Holes for Recessed Lighting Fixtures
- Arbor Design Not Included
- Shank Size 7/16"
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 7/16" |
Saw Dia. | 6-3/8" |
Details
Tooth Material | Steel |
Application | Use with Power Drill to Cut Large Diameter Holes for Recessed Lighting Fixtures |
Arbor Design | Not Included |
Item | Holesaw,Light 6-3/8 Steel Tooth |
Hole Saw Product Grouping | Hole Saws |
Description
Holesaw,Light 6-3/8 Steel Tooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 9/32 (43618)
- IRWIN BIT DRILL 1-5/32"" 1/2SHK (90174)
- BOSCH 5PK 316x4x6 Hamm Bit (HCBG0405T)
- SANDS LEVEL & TOOL CO Professional Brass Bound Mahogany Le, 24 (SL12AB24)
- GREENLEE 6-7/8" Hole Saw Light, Steel Tooth (35715)
- GREENLEE Hole Saw, 1-3/4 in. Dia., Variable Pitch (825-1-3/4)
- GREENLEE Hole Saw, 2 in. Dia., Variable Pitch (825-2)
- GREENLEE Hole Saw, 3-1/4 in. Dia., Variable Pitch (825-3-1/4)
- GREENLEE Hole Cutter, 7/8 In Dia, HSS, 3/8 In Hex (925-7/8)
- GREENLEE Ball End Mill, Carbide, 2" L (625-2)
- BLU-MOL 3-7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (562)
- Greenlee Hole Saws & Cutters