Shop All Cutting Pliers
Greenlee
6 1/8 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated
Mfr # 0251-06M
Zoro # G2991107
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Cutting Edges, Flared Handles, Laser-Hardened Blades, Rugged Riveted Construction, Wider Grip Design
- Handle Type Flared, Molded Grip
- Jaw Length 3/4 in
- Jaw Width 3/4 in
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 0251-06M
- Zoro # G2991107
- UPC # 783310547372
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 3/4 in |
Overall Length | 6 1/8 in |
Tip Width | 1/8 in |
Overall Length Range | 6 - 8 in |
Cutter Length | 3/4 in |
Description
High Leverage Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 6 1/8 in, Jaw Length 3/4 in, Jaw Width 3/4 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Screw Cutter, Wire Cutter, Blade Material Steel, Cutter Length 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 2.0 hp (50348)
- WILTON JWS-35X5-1, Table Saw Shaper, 5HP 1PH 230V (708326)
- WILTON C-Clamp, 2-1/2", Iron, Light Duty, 1600 lb. (245)
- BON TOOL Bon 83-269 Bucket Scoop Aluminuminum (83-269)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (0251-08D)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (0251-08AM)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (0251-08AD)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (0251-08M)
- GREENLEE Diagonal Cutters, 7 In. (0251-07M)
- GREENLEE 8 in Diagonal Cutting Plier Flush Cut Insulated (0251-08A-INS)
- STANLEY Diagonal Cutters, 7 In. (84-028)
- Greenlee Cutting Pliers