Shop All Crimping Tool Kits
This Product is Discontinued
Greenlee
6-1/2" Stripping Bushing Kit 6 AWG- 500 MCM (Discontinued)
Mfr # GTS-XHHW
Zoro # G9488001
Free Shipping & Returns
This Product is Discontinued
Key Features
- Insulated / Uninsulated Uninsulated
- Handle Type Knurled One Way Bearing
- Capacity 6 AWG- 500 MCM
- Overall Length 6 1/2 in
- Adjustable NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # GTS-XHHW
- Zoro # G9488001
- UPC # 783310027362
- Country of Origin United States
- Category Crimping Tool Kits
Dimensions
Overall Length | 6 1/2 in |
Details
Insulated / Uninsulated | Uninsulated |
Handle Type | Knurled One Way Bearing |
Capacity | 6 AWG- 500 MCM |
Adjustable | NO |
Item | Stripping Bushing Kit |
Insulated | No |
Cable Type | Solid and Stranded |
Application | XHHW Copper Cable End Stripping |
Material | Aluminum, Steel |
Functions | Strip Only |
Number of Pieces | 14 |
Handle Material | Steel/Aluminum |
Features | One Way Ratchet Handle, Tension Grip Depth Stop, Spring Loaded Retention Pin, Replaces The Need to Use Blades When Stripping Cable Increasing Safety On The Jobsite |
Tether Capable | Not Tether Capable |
For Wire/Cable Type | Solid and Stranded |
Handle Style | Knurled One Way Bearing |
Tether Style | Not Tether Capable |
Adjustment Mechanism | No |
Body Material | Steel/Aluminum |
Tool Functions | Strip Only |
Cutting Capacities | 6 AWG |
Description
Stripping Bushing Kit, For Wire/Cable Type Solid and Stranded, Cutting Capacities 6 AWG, Handle Style Knurled One Way Bearing, Insulated No, Adjustment Mechanism No, Body Material Steel/Aluminum, Features One Way Ratchet Handle, Tension Grip Depth Stop, Spring Loaded Retention Pin, Replaces The Need to Use Blades When Stripping Cable Increasing Safety On The Jobsite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.