Shop All Locking Pliers
Greenlee
54744, Pliers, Pump, 12 Molded
Mfr # 0451-12M
Zoro # G3193167
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wider Grip Design Provides Larger Load Bearing Area
- Handle Type Molded Grip
- Overall Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 0451-12M
- Zoro # G3193167
- UPC # 783310547440
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 12" |
Details
Features | Wider Grip Design Provides Larger Load Bearing Area |
Handle Type | Molded Grip |
Plier Item | Pump Pliers |
Item | 54744, Pliers,Pump,12 Molded |
Description
54744, Pliers,Pump,12 Molded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Gauging Trowel, Square, 3-1/4 x 7 in, Steel (GG443PF)
- MORSE MK MORSE 3/16in - 1/2in H.S. STEEL STEP 124430 (SDSS04)
- HUSQVARNA Cut-N-Break Tool (544178003)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.57mm (112401570)
- GREENLEE Pliers, Pump, 16 (0451-16D)
- IRWIN Cnvrtbl Snap Ring Pliers, 6-1/2" (2078900)
- LISLE Panel Clip Pliers (42480)
- IRWIN Irwin Vise-Grip 586-RR 7 Inch Vise-Grip Pinch-Off T (586-RR)
- GREAT NECK Great Neck Saw Needle Nose Plier HSN4C (76812004871)
- C.H. HANSON Curved Jaw, Locking Pliers, 10" (71050)
- KLEIN TOOLS Ironworker Plier Grips, 6 3/4" L (M200ST)
- Greenlee Pliers