Shop All Hole Saws
Greenlee
51mm Hole Saw Carbide Grit, Pk2
Mfr # 725-2
Zoro # G0762021
product price: $58.15
/pk 2, $29.08/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Tile, Cement Board, Other Abrasive Materials
- Tooth Material Tungsten Carbide Grit
- Application For Cutting Holes In Quazite Enclosure Or Hardy Board Siding For 3-0 Box Installation in 3/4 In Conduit
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 2" |
Details
Primary Saw Application | Tile, Cement Board, Other Abrasive Materials |
Tooth Material | Tungsten Carbide Grit |
Application | For Cutting Holes In Quazite Enclosure Or Hardy Board Siding For 3-0 Box Installation in 3/4 In Conduit |
Item | Holesaw Carbide Grit 0.25 Lbs,PK2 |
Hole Saw Product Grouping | Hole Saws |
Description
Holesaw Carbide Grit 0.25 Lbs,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pin Gage Set, Plus, 0.917-1.000 In (S4014-1)
- NANUK CASES Foam Inserts (3 Part) for 909 Case (909-FOAM)
- MILWAUKEE TOOL 1/4 in. Drive Socket Rail Clips (49-66-6739)
- POWERBUILT 1/2" Drive 24Mm 6Pt Deep Socket (640840)
- GREENLEE 7/8" Hole Saw Carbide Grit (725-7/8)
- GREENLEE Hole Saw, 3-1/4 in. Dia., Variable Pitch (825-3-1/4)
- GREENLEE Hole Saw, 7/8 in. Dia., Variable Pitch (825-7/8)
- GREENLEE Quick-Change Carbide-Tipped Hole Cutter, 1-1/8" Stainless Steel Hole Saw with Tungsten Carbide Teeth (645-1-1/8)
- GREENLEE Hole Saw, 1-1/8 in. Dia., Variable Pitch (825-1-1/8)
- GREENLEE Hole Cutter, 2 In Dia, HSS, 3/8 In Hex (925-2)
- MORSE 139021 Heavy Duty Hole Saw Arbor With MAPD301 Pilot Drill, 3/8 in Hex Shank, 3-3/32 in L Pilot Drill (MA35PS)
- Greenlee Hole Saws