Shop All Mechanical and Electrical Pipe Benders
Greenlee
50399047 - Connector Unit-Rope 7,000
Mfr # 39904
Zoro # G0664310
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Connectors Feature a Removable Sheave for Rope Eye, Makes Connecting the Pulling Rope and the Pulling Swivel Easier, Rope to Swivel Connectors
- Product Type Connector Unit
- Rope Diameter 1 in
- Maximum Capacity 7,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 39904
- Zoro # G0664310
- UPC # 783310399049
- Country of Origin United States
- Category Mechanical and Electrical Pipe Benders
Dimensions
Rope Diameter | 1 in |
Details
Item | Connector Unit |
Material | Steel |
Features | Connectors Feature a Removable Sheave for Rope Eye, Makes Connecting the Pulling Rope and the Pulling Swivel Easier, Rope to Swivel Connectors |
Product Type | Connector Unit |
Maximum Capacity | 7,000 lb |
Description
Connector Unit, Product Type Connector Unit, Rope Diameter 1 in, Rope Length Not Applicable, Sheave Type Not Applicable, Maximum Capacity 7,000 lb, Compatible Threader Manufacturer Part Number Not Applicable, Material Steel, Features Connectors Feature a Removable Sheave for Rope Eye, Makes Connecting the Pulling Rope and the Pulling Swivel Easier, Rope to Swivel Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEALTHMOUNTS Bit Holder for Milwaukee M18- 2 Pack, 2PK (BH-MW18-RED-2)
- TEKTON 7/32 Inch Solid Punch (66076)
- STARRETT Band Saw Blade, 8 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-01)
- EQUITY LED, Alarm Clock, 60-90 dB, 12V (E30902)
- GREENLEE Conduit Bender, Programmable, 1 to 2 In (855GX)
- GREENLEE Conduit Bending Shoe, For Mfr. No. 854DX (02840)
- GREENLEE Conduit Bending Shoe, Rigid, 1/2 to 2 in (28008)
- GREENLEE 555 Shoerig For 1-1/2 - 2 Conduit (17937)
- GREENLEE Mech Conduit Bender, 3/4-2 EMT (1818)
- GREENLEE Conduit Bending Shoe, EMT, 1/2 to 2 in (13934)
- GREENLEE Greenlee 683 Screw-Type Reel Stand (683)
- Greenlee Benders