Shop All Punch Driver Sets
Greenlee
5 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel
Mfr # K3BB-3-1/2
Zoro # G5516954
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Includes Punch, Die, Draw Stud, BB Nut, Bushing
- Capacity 10 ga Mild Steel or 12 ga Stainless Steel
- For Use With Tool Type Wrench (2 in)
- Punch Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # K3BB-3-1/2
- Zoro # G5516954
- UPC # 783310087663
- Country of Origin United States
- Category Punch Driver Sets
Dimensions
Conduit and Pipe Size | 3-1/2 in |
Nominal Hole Size | 4 1/64 in |
Draw Stud Length | 8 3/8 in |
Draw Stud Diameter | 1 1/8 in |
Details
Item | Knockout Punch Set |
Number of Pieces | 5 |
Includes | Punch, Die, Draw Stud, BB Nut, Bushing |
Capacity | 10 ga Mild Steel or 12 ga Stainless Steel |
For Use With Tool Type | Wrench (2 in) |
Punch Shape | Round |
Knockout Punch Component Included | Punch, Die and Draw Stud |
Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
Punch Shape Style | Round |
Includes Draw Stud | Yes |
Maximum Sheet Metal Capacity-Steel | 10 ga |
Slug Type | Falls Free |
Description
Knockout Punch Set, For Use With Tool Type Wrench (2 in), Knockout Punch Component Included Punch, Die and Draw Stud, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 4 1/64 in, Slug Type Falls Free, Punch Shape Round, Number of Pieces 5, Includes Draw Stud Yes, Draw Stud Diameter 1 1/8 in, Draw Stud Length 8 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, U-Bolt, 4000 Lbs, 4.19 In (375)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 5/16 Diameter, 3PK (22733)
- MAKITA Cordless Oscillating Multi-Tool (XMT04R1B)
- DRILL AMERICA 10" Half Round Bastard File (DIC04995)
- GREENLEE 5 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-4)
- GREENLEE 4 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-3)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1-1/4)
- GREENLEE 10 Piece Hydraulic Punch Driver Set, 10 ga. (7506)
- GREENLEE Quick Draw 90 Hydraulic Knockout Kit, 8-Ton Knockout Punch Kit with Slug-Buster, 1/2" to 2" (7906SB)
- GREENLEE 9 Piece Hydraulic Punch Driver Set, 10 ga. (744)
- EXXO 13 Piece Drive Pin Set Punch (0034)
- Greenlee Punch Driver Sets