Shop All Punch Driver Sets
Greenlee
4 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel
Mfr # K3BB-3
Zoro # G5519097
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Includes Punch, Die, Draw Stud, BB Nut
- Capacity 10 ga Mild Steel or 12 ga Stainless Steel
- Punch Shape Style Round
- Draw Stud Length 8 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # K3BB-3
- Zoro # G5519097
- UPC # 783310087649
- Country of Origin United States
- Category Punch Driver Sets
Dimensions
Conduit and Pipe Size | 3 in |
Draw Stud Length | 8 3/8 in |
Nominal Hole Size | 3 17/32 in |
Draw Stud Diameter | 1 1/8 in |
Details
Item | Knockout Punch Set |
Number of Pieces | 4 |
Includes | Punch, Die, Draw Stud, BB Nut |
Capacity | 10 ga Mild Steel or 12 ga Stainless Steel |
Punch Shape Style | Round |
Maximum Sheet Metal Capacity-Steel | 10 ga |
For Use With Tool Type | Wrench (2 in) |
Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
Slug Type | Falls Free |
Knockout Punch Component Included | Punch, Die and Draw Stud |
Includes Draw Stud | Yes |
Punch Shape | Round |
Description
Knockout Punch Set, For Use With Tool Type Wrench (2 in), Knockout Punch Component Included Punch, Die and Draw Stud, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 3 17/32 in, Slug Type Falls Free, Punch Shape Round, Number of Pieces 4, Includes Draw Stud Yes, Draw Stud Diameter 1 1/8 in, Draw Stud Length 8 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT2 Shank 3" 3-Jaw Lathe Chuck (3900-4706)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 25, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A1)
- BOSCH PRESET TORQUE WRENCH 1/2" 100 FT LB (OT5776-3)
- DEWALT 6" Magnetic Drive Guide (DW2055)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1/2)
- GREENLEE 10 Piece Hydraulic Punch Driver Set, 10 ga. (7506)
- GREENLEE 9 Piece Hydraulic Punch Driver Set, 10 ga. (744)
- GREENLEE 6 Piece Punch Driver Kit, 14 ga. (LS50L11A)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-2)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-3/4)
- MILWAUKEE TOOL Milwaukee EXACT 1/2" to 2" Knockout Set (49-16-2693)
- Greenlee Punch Driver Sets