Shop All Cable and Wire Cutters
Greenlee
37" Cable Cutter, Center Cut
Mfr # 765
Zoro # G5304984
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Communication Cable
- Overall Length 37 in
- Cutting Action Center
- Handle Material Fiberglass
- Includes Replacement Part : 05935 Cutter Blade (765) (2 Required)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 765
- Zoro # G5304984
- UPC # 783310060116
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 37 in |
For Maximum Diameter Data Cable | 2 1/4 in |
Details
Primary Application | Communication Cable |
Cutting Action | Center |
Handle Material | Fiberglass |
Includes | Replacement Part : 05935 Cutter Blade (765) (2 Required) |
Handle Design | Fiberglass |
Features | Blades And Handles Are Repla, Easily Cuts Cables Up To 2-1/4 In (57 Mm) In Diameter, Forged And Heat-Treated Blades Specially Designed For Communications Cable, Makes Clean Cuts With Minimal Distortion On Lead, Pvc And Polyethylene-Sheathed Cables, Rubber |
Item | Cable Cutter |
Cutting Capacity Communication Cable | 2-1/4 in |
Grip Material | Rubber |
For Wire/Cable Type | Electrical/Data Cable |
For Maximum Wire Thickness | 2 1/4 in |
Includes Cushioned Grip | Yes |
Weight | 7.2 lb |
Insulated | No |
Ratcheting Jaw | No |
Material Application | Communication Cable |
Cutter Type | General Purpose Cable Cutter |
Application | Cutting Cable |
Description
Cable Cutter, Cutter Type General Purpose Cable Cutter, Cutting Action Center, Features Blades And Handles Are Repla, Easily Cuts Cables Up To 2-1/4 In (57 Mm) In Diameter, Forged And Heat-Treated Blades Specially Designed For Communications Cable, Makes Clean Cuts With Minimal Distortion On Lead, Pvc And Polyethylene-Sheathed Cables, Rubber, For Maximum Wire Thickness 2 1/4 in, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Data Cable 2 1/4 in, Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTI TOOLS LTI TOOLS: Master Auto Pick Set (includes 300, 310, 320, 330, 106) (LTI-340)
- WELLER Crescent 3/8 in. drive Flex Handle Breaker Bar (CRW15N)
- CENTURY DRILL & TOOL 5/32" Cobalt 135 Deg. Jobber Length Drill Bit (74110)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018R)
- GREENLEE 18-7/8" Cable Cutter, Anvil Cut (SDK105)
- GREENLEE 13-3/4" Ratchet Action Cable Cutter, Center Cut (760)
- GREENLEE 15-1/2" Cable Cutter, Shear Cut (773)
- GREENLEE 10-1/2" Ratchet Action Cable Cutter, Center Cut (759)
- GREENLEE 10" Ratchet Action Cable Cutter, Center Cut (45206)
- GREENLEE Hydraulic Acsr Cable Cutter (HK520)
- MILWAUKEE TOOL Comfort Grip Cable Cutting Pliers (48-22-6104)
- Greenlee Cable and Wire Cutters