Shop All Knockout Punch Parts
Greenlee
3/4 in Round Knockout Draw Stud, 5 5/8 in L, Steel
Mfr # DSH-3/4
Zoro # G4322430
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/4 in
- Series Knockout Draw Stud
- Draw Stud Diameter 3/4 in
- Maximum Sheet Metal Capacity-Steel 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # DSH-3/4
- Zoro # G4322430
- UPC # 783310090663
- Country of Origin United States
- Category Knockout Punch Parts
Dimensions
Size | 3/4 in |
Draw Stud Diameter | 3/4 in |
Length | 5 5/8 in |
Draw Stud Length | 5 5/8 in |
Details
Material | Steel |
Item | Knockout Draw Stud |
Series | Knockout Draw Stud |
Maximum Sheet Metal Capacity-Steel | 12 ga |
Component Type | Draw Stud |
Finish | Steel |
Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastics, Stainless Steel |
Number of Pieces | 1 |
For Use With Tool Type | 3/4 in to 2 in Conduit Size Slug-Buster or Standard Round Knockouts, Greenlee Battery-Hydraulic, Greenlee Manual-Hydraulic 746 or 746A Ram |
Includes Draw Stud | Yes |
Knockout Punch Component Included | Draw Stud |
Punch Shape | Round |
Description
Knockout Draw Stud, For Use With Tool Type 3/4 in to 2 in Conduit Size Slug-Buster or Standard Round Knockouts, Greenlee Battery-Hydraulic, Greenlee Manual-Hydraulic 746 or 746A Ram, Knockout Punch Component Included Draw Stud, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastics, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Punch Shape Round, Number of Pieces 1, Includes Draw Stud Yes, Draw Stud Diameter 3/4 in, Draw Stud Length 5 5/8 in, Finish Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #29 (47763)
- GREENFIELD THREADING 10pc HSS Straight Flute Plug HandTap Set #303SET HTGP Greenfield Threading 4-Flt GH3 1/4-1/2 UNC/UNF (330082)
- MOODY TOOL Scriber/Pick Set, 5Pc (58-0223)
- KNIPEX 8 in Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 15 200)
- GREENLEE Knock Out Draw Stud (DSH-1-1/8)
- GREENLEE 7/16 in Knock Out Draw Stud (DSH-7/16)
- GREENLEE Knock Out Die (KD-3/4)
- GREENLEE Knock Out Die (KD-3-1/2)
- GREENLEE 7/16 in Knock Out Draw Stud (DSBB-7/16)
- GREENLEE Knock Out Die (KD-2-1/2)
- WESTWARD Screw Mandrel, Alloy Steel, 3-9/64 in. L (39CF07)
- Greenlee Hand Tool Parts