Shop All Hole Saws
Greenlee
3/4" Hole Saw
Mfr # 645-3/4
Zoro # G3250016
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Stainless Steel, Mild Steel, Aluminum, Copper, Brass, Fiberglass and Plastics
- Tooth Material Tungsten Carbide Tipped
- Shank Size 3/8"
- Saw Dia. 3/4"
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 3/8" |
Saw Dia. | 3/4" |
Details
Primary Saw Application | Stainless Steel, Mild Steel, Aluminum, Copper, Brass, Fiberglass and Plastics |
Tooth Material | Tungsten Carbide Tipped |
Item | Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Description
Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 6x10x20 mm (K1022.A0600X20)
- DE-STA-CO Flat Tip Spindle, 5/16-18, 0.83, 3 (507208)
- ZORO SELECT Squeezer Die, 1/8 Dia, 3/4, Universal Head (SQ-2-12)
- SPECIALTY DIAMOND 6 Inch 120 Grit Thin Electroplated Dry Pad for Orbital Sanders (BRTD6120)
- GREENLEE Hole Cutter, 2 In Dia, HSS, 3/8 In Hex (925-2)
- GREENLEE Hole Saw, 7/8 in. Dia., Variable Pitch (825-7/8)
- GREENLEE Hole Cutter, 1 1/8 In Dia, HSS, 3/8 In Hex (925-1-1/8)
- GREENLEE Hole Saw, 4 in. Dia., Variable Pitch (825-4)
- GREENLEE Hole Saw, 3-5/8 in. Dia., Variable Pitch (825-3-5/8)
- GREENLEE Hole Saw, 2-1/2 in. Dia., Variable Pitch (825-2-1/2)
- MORSE Carbide Hole Cutter, 7/8in. Hole, 3/16in D (CTS14)
- Greenlee Hole Saws & Cutters