Shop All Punch Driver Sets
Greenlee
3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel
Mfr # K2BB-3/4
Zoro # G5518878
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Includes Punch, Die, Draw Stud
- Capacity 10 ga Mild Steel or 12 ga Stainless Steel
- Slug Type Splits in Half; Falls Free from Die and Stud
- Nominal Hole Size 1 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # K2BB-3/4
- Zoro # G5518878
- UPC # 783310087830
- Country of Origin United States
- Category Punch Driver Sets
Dimensions
Conduit and Pipe Size | 3/4 in |
Nominal Hole Size | 1 7/64 in |
Draw Stud Length | 4 3/4 in |
Draw Stud Diameter | 3/4 in |
Details
Item | Knockout Punch Set |
Number of Pieces | 3 |
Includes | Punch, Die, Draw Stud |
Capacity | 10 ga Mild Steel or 12 ga Stainless Steel |
Slug Type | Splits in Half; Falls Free from Die and Stud |
Knockout Punch Component Included | Punch, Die and Draw Stud |
Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
Maximum Sheet Metal Capacity-Steel | 10 ga |
Punch Shape | Round |
Punch Shape Style | Round |
For Use With Tool Type | Ratchet (1 in) |
Includes Draw Stud | Yes |
Description
The Greenlee K2BB-3/4 3 Peice Knockout Punch Set makes punching jobs easy. The punch set is designed to provide you with accurate and clean cuts on your conduit and pipe needs. It has a capacity of 10 ga mild steel or 12 ga stainless steel. It includes three pieces, the punch, die, and draw stud. The Greenlee K2BB-3/4 3 Peice Knockout Punch Set is what you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX96)
- SUNEX 3/4" Drive Impact Socket 6 (432M)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308275)
- WRIGHT TOOL 3/4 in Drive Impact Socket 31 mm Size, Deep Socket, black oxide (69-31MM)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1-1/2)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1-1/4)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1/2)
- GREENLEE 5 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-3-1/2)
- GREENLEE Quick Draw 90 Hydraulic Knockout Kit, 8-Ton Knockout Punch Kit with Slug-Buster, 1/2" to 2" (7906SB)
- GREENLEE 1 Piece Hydraulic Punch Driver Set, 10 ga. (7646)
- GARDNER BENDER 10 Piece Hydraulic Punch Driver Set, 10 ga. (KOH540A)
- Greenlee Punch Driver Sets