Shop All Punch Driver Sets
Greenlee
3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel
Mfr # K2BB-1-1/2
Zoro # G5517496
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Includes Punch, Die, Draw Stud
- Capacity 10 ga Mild Steel or 12 ga Stainless Steel
- Maximum Sheet Metal Capacity-Steel 10 ga
- Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # K2BB-1-1/2
- Zoro # G5517496
- UPC # 783310087946
- Country of Origin United States
- Category Punch Driver Sets
Dimensions
Conduit and Pipe Size | 1-1/2 in |
Draw Stud Length | 4 3/4 in |
Draw Stud Diameter | 3/4 in |
Nominal Hole Size | 1 61/64 in |
Details
Item | Knockout Punch Set |
Number of Pieces | 3 |
Includes | Punch, Die, Draw Stud |
Capacity | 10 ga Mild Steel or 12 ga Stainless Steel |
Maximum Sheet Metal Capacity-Steel | 10 ga |
Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
For Use With Tool Type | Ratchet (1 in) |
Punch Shape Style | Round |
Includes Draw Stud | Yes |
Punch Shape | Round |
Knockout Punch Component Included | Punch, Die and Draw Stud |
Slug Type | Splits in Half; Falls Free from Die and Stud |
Description
Knockout Punch Set, For Use With Tool Type Ratchet (1 in), Knockout Punch Component Included Punch, Die and Draw Stud, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 1 61/64 in, Slug Type Splits in Half; Falls Free from Die and Stud, Punch Shape Round, Number of Pieces 3, Includes Draw Stud Yes, Draw Stud Diameter 3/4 in, Draw Stud Length 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC (WEPF9-125)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19114)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 5/16 (44220)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1250500)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-3/4)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1-1/4)
- GREENLEE 10 Piece Hydraulic Punch Driver Set, 10 ga. (7506)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-2)
- GREENLEE 9 Piece Hydraulic Punch Driver Set, 10 ga. (744)
- GARDNER BENDER 15 Piece Manual Punch Driver Set, 10 ga. (KOW520)
- Greenlee Punch Driver Sets