Shop All Knockout Hole Punches
Greenlee
3 1/8 Punch
Mfr # 730TBB
Zoro # G0902347
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 3-1/8"
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Includes Punch, Die, Draw Stud
- Slug Falls Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 730TBB
- Zoro # G0902347
- UPC # 783310254034
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 3-1/8" |
Details
For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Item | 3 1/8 Punch |
Includes | Punch, Die, Draw Stud |
Slug | Falls Free |
Description
3 1/8 Punch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Full Polish Finish (J5449XL-TT)
- HOUGEN 82 Deg Carbide Countersink Kit (12965)
- WIDIA Threading Insert, NTK, (NT2R)
- GREENLEE 4 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-3)
- GREENLEE Crimping Die (KC4-1/0)
- GREENLEE Knockout Die, 2-7/8in., 10 ga., Cup (7212SP-2-1/2D)
- GREENLEE Speed Punch, 2 in, 10 ga (7212SP-2P)
- GREENLEE Knock Out Driver Kit (KCC4-LS)
- GREENLEE Knock Out Set (7240SB)
- GREENLEE Stud, Draw-3/8 (1614SSP)
- GREENLEE Driver, Grd Rod-1 W/Valve (HRD-1)
- Greenlee Knockout Hole Punches