Shop All Wire Strippers & Crimpers
Greenlee
26 1/2 in Crimper 1 AWG to 250 kcmil
Mfr # K09-SYNCRO
Zoro # G7234801
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 AWG to 250 kcmil
- Overall Length 26 1/2 in
- Features One-Handed Die Change; Color-Coded, Laser Cut Dies for Easy Die Identification; Life Tested Beyond 10,000 Crimp Cycles
- Application For Smaller Copper Connectors
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # K09-SYNCRO
- Zoro # G7234801
- UPC # 783310064411
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 26 1/2 in |
Tool Length | 26 1/2 in |
Maximum Compatible Wire Size | 250 kcmil |
Minimum Compatible Wire Size | 1 AWG |
Description
Crimper, Crimper Style Mechanical Crimper, Compatible Connector Type Battery Lugs, Compression Lugs, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 1 AWG, Maximum Compatible Wire Size 250 kcmil, Maximum Crimping Force Not Rated, Tool Length 26 1/2 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Crimping Capacity - Copper Lug 1 AWG, 1/0 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 4/0 AWG, Grip Style Deluxe Cushion, Includes Crimping Die No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Arc Punch, 6mm (570006)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB403)
- WESTWARD 3/8 in Drive Slotted Socket Bit SAE 5/32 in Tip, 1 3/4 in L (54TN75)
- BOSCH Hose & Pvc Pipe Cutter 1 3/4 (4412)
- GREENLEE 9 3/4 in Dieless Crimper 22 to 10 AWG (KP1022-INS)
- GREENLEE 6 in Wire Stripper Solid: 10 to 20 AWG, Stranded: 12 to 22 AWG (1916-SS)
- GREENLEE 6 in Wire Stripper Solid: 16 to 26 AWG, Stranded: 18 to 28 AWG (1917-SS)
- GREENLEE 9 in Ratchet Crimper 22 to 10 AWG (45500G)
- GREENLEE 8 7/8 in Wire Stripper Solid: 8 to 18 AWG, Stranded: 10 to 20 AWG (1927-SS)
- GREENLEE 15 3/4 in Crimper 8 to 1/0 AWG (K05-SYNCRO)
- PROSKIT Modular Plug Crimper 4-6-8 pin Connector (CP-376M)
- Greenlee Crimping Tools