Shop All Crimping Tool Dies
Greenlee
25-3/8" Crimper 9000 lb.
Mfr # K425O
Zoro # G3713425
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Low Friction-Impregnated Bushings at Pivot Joints Provide Smooth Operation and Long Life; Cam Mechanism
- Application For Crimping A Wide Range Of Overhead Service Entrance Connections, Overhead Splices and Overhead Taps
- Adjustable Manual
- Strips No
- Handle Type Bent Fiberglass Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # K425O
- Zoro # G3713425
- UPC # 769328100730
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Dimensions
Overall Length | 25 3/8 in |
Details
Item | Crimper |
Features | Low Friction-Impregnated Bushings at Pivot Joints Provide Smooth Operation and Long Life; Cam Mechanism |
Application | For Crimping A Wide Range Of Overhead Service Entrance Connections, Overhead Splices and Overhead Taps |
Adjustable | Manual |
Strips | No |
Handle Type | Bent Fiberglass Handles |
Cuts | No |
Max. Crimping Force | 9000 lb |
For Use With | Service Entrance Connections, Overhead Splices, and Overhead Taps |
Capacity | 9000 lb. |
Insulated / Uninsulated | Uninsulated |
Description
Crimper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Jobber Length Drill Bit (11609)
- WESTWARD Replacement Blade, 8 In, For 13P501 (13P532)
- EAZYPOWER Security Tee Star, Size T30, 2" (73258/B)
- XCELITE T-20 Torx Series 99 Blade (9920XTDN)
- GREENLEE Die Set, Insulated Terminals, M (45509)
- GREENLEE Die Set, Crimping (K22S1GL)
- GREENLEE Die, Gator Crimping Tool 6 Awg (KA4-6)
- GREENLEE Driver Right Angle (33786G)
- GREENLEE Die (730BB-1-3/4)
- GREENLEE Die-Rd 1.500 49, 5 Conduit 737 (440AV)
- KLEIN TOOLS Crimp Die Set, Non-Ins.Term, AWG 18-16 (VDV205-044)
- Greenlee Crimping Tools