Shop All Cable and Wire Cutters
Greenlee
25-1/2" Cable Cutter, Center Cut
Mfr # 705
Zoro # G1262615
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum, Copper and Communication Cable
- Overall Length 25 1/2 in
- Cutting Action Center
- Material Forged Steel (Blade)
- Handle Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 705
- Zoro # G1262615
- UPC # 783310059233
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 25 1/2 in |
For Maximum Diameter Copper Electrical Cable | 500 kcmil |
For Maximum Diameter Data Cable | 1 3/4 in |
For Maximum Diameter Aluminum Electric Cable | 1,000 kcmil |
Description
Cable Cutter, Cutter Type General Purpose Cable Cutter, Cutting Action Center, Features Forged, Heat-Treated, Made In USA, Precision Ground Blades, Replaceable, Strong, lightweight fiberglass handles, For Maximum Wire Thickness 1 3/4 in (Communication Cable), 1000 kcmil (Aluminum), 500 kcmil (Copper), For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 500 kcmil, For Maximum Diameter Aluminum Electric Cable 1,000 kcmil, For Maximum Diameter Data Cable 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 7/16in x #14 (JSCR14-TT)
- TEKTON 1/2 Inch Drive 6-Point Socket and Ratchet Set, 37-Piece (3/8 - 1-5/16 in.) (SKT25101)
- PFERD 10" Round File - Bastard Cut (11070)
- WIHA 8 Piece SAE T-Shape Hex Key Set, 33484 (33484)
- GREENLEE 11" Ratchet Action Cable Cutter, Center Cut (45207)
- GREENLEE 31-1/2" Cable Cutter, Center Cut (706)
- GREENLEE Greenlee Ratchet Cable Cutter (757)
- GREENLEE PVC Cutter (865)
- GREENLEE 17-1/2" Cable Cutter, Center Cut (718F)
- GREENLEE 28" ACSR Cable Cutter, Shear Cut (749)
- QUICKCABLE 9" Cable Cutter, Material: Forged steel (4275-2001)
- Greenlee Cable and Wire Cutters