Shop All Cable and Wire Cutters
Greenlee
21" Cable Cutter, Center Cut
Mfr # 704
Zoro # G5305011
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum, Copper and Communication Cable
- Overall Length 21 in
- Cutting Action Center
- Handle Material Fiberglass
- Includes Replacement Part : 24565 704 Cutter Unit (Includes 2 Blades), 24567 704 HandleUnit (Includes Handle, Sleeve, Grip)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 704
- Zoro # G5305011
- UPC # 783310245643
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 21 in |
For Maximum Diameter Data Cable | 1 1/4 in |
For Maximum Diameter Aluminum Electric Cable | 500 kcmil |
For Maximum Diameter Copper Electrical Cable | 350 kcmil |
Description
Cable Cutter, Cutter Type General Purpose Cable Cutter, Cutting Action Center, Features Forged, Heat-Treated, Precision Ground Blades, Replaceable, For Maximum Wire Thickness 1 1/4 in (Cable), 350 kcmil (Copper), 500 kcmil (Aluminum), For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 350 kcmil, For Maximum Diameter Aluminum Electric Cable 500 kcmil, For Maximum Diameter Data Cable 1 1/4 in, Grip Material Rubber, Handle Color White, Handle Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, PowerLine 8-Pocket Tool Pouch, Black, Nylon (5701)
- CS UNITEC Non Sparking Wrench, Combination, 9/16in, Beryllium Copper (EX206-040UB)
- UTICA Torque Driver Set, 1/4", 20 to 100 in.-oz. (KT-100)
- DEWALT 7-1/4" Circular Saw Blades (DWA1714243)
- GREENLEE Pipe Cutter, 1-1/4" Cap. (864)
- GREENLEE 17-1/2" Cable Cutter, Center Cut (718F)
- GREENLEE 10-5/8" Cable Cutter, Rotary Cut (0952-01)
- GREENLEE Greenlee® 0952-01 Cable Mc Cutter (0952-01)
- GREENLEE 19-1/8" Ratchet Action Cable Cutter, Shear Cut (774)
- GREENLEE Retaining Clip (18772)
- KNIPEX 8" Cable Shear, Shear Cut (95 11 200 SBA)
- Greenlee Cable and Wire Cutters