Shop All Hydraulic Crimping Tools
Greenlee
21-1/2" 12 Ton Hydraulic Crimping Tool
Mfr # HK1240
Zoro # G0901531
product price: $2,658.99
/ea
Free Shipping & Returns
$2,658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Two-Speed Pump to Reduce Cycle Time; Ram Automatically Retracts When Crimp Cycle is Complete; Crimping Heads Rotate 350 Degrees; Smaller and Lighter than Competitive Tools; Includes : Carrying Case
- Capacity 8 AWG to 750 kcmil Color-Coded Copper Lugs And Splices
- Overall Length 21-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # HK1240
- Zoro # G0901531
- UPC # 783310064275
- Country of Origin Germany
- Category Hydraulic Crimping Tools
Dimensions
Overall Length | 21-1/2" |
Details
Item | 12 Ton Hydraulic Crimping Tool |
Features | Two-Speed Pump to Reduce Cycle Time; Ram Automatically Retracts When Crimp Cycle is Complete; Crimping Heads Rotate 350 Degrees; Smaller and Lighter than Competitive Tools; Includes : Carrying Case |
Capacity | 8 AWG to 750 kcmil Color-Coded Copper Lugs And Splices |
Description
12 Ton Hydraulic Crimping Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/4 in, Quick-Connect x FNPT, Brass (2FF2-B)
- 3M Rotor Vane 30303, 5 per bag 1 bag/pk (30303)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-7/8" (L190178)
- TSUBAKI Sprocket, 80 Chain Size, 1 Bore Dia., 10 # of Teeth (80B10)
- GREENLEE 24-1/4" 12 Ton Hyd. Crimp Tool (HKL1232)
- GREENLEE Crimping Jaw (CJD3BG)
- GREENLEE Crimping Die, W Style (KD6-11)
- GREENLEE 21-1/16" Hydraulic Quad-Point Crimping Tool, Flip (HK06FT)
- GREENLEE Cutting Jaw Assembly (CJB)
- GREENLEE Crimping Jaw Assembly (CJXPJ)
- WEATHERHEAD Spacer Ring, 1555836 (ET575SR-075A)
- Greenlee Hydraulic Crimping Tools