Greenlee

20 Piece Hydraulic Punch Driver Set W/Out Driver, 10 ga. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Punch Driver Sets

Key Features

  • Capacity 10 ga.
  • For Use With Hydraulic Tool
  • Number of Pieces 20
  • Includes LS50 Knockout Driver; 1/2'' to 2'' Conduit SlugBuster Speed Punch Punches and Dies; 3/8'' Draw Stud; 3/8'' Speed Lock; 3/4'' Draw Stud; 3/4'' Speed Lock; 18V 2.0Ah Li-Ion Battery; 120VAC Charger; Carrying Case
  • Conduit and Pipe Size 1/2" to 4"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Conduit and Pipe Size 1/2" to 4"
Maximum Round Hole Diameter 2 in
Die Sizes included 1/2 to 2 in Dies
Overall Length 14 in

Description

Greenlee's LS50L11SBSP 20 Piece Hydraulic Punch Driver Set W/Out Driver is an all-inclusive kit that provides you with the tools needed to cut and drill holes in various types of materials. This punch driver set comes with a battery, so it is cordless. It has a capacity of 10 ga., which means it can handle mild steel, stainless steel, aluminum, fiberglass and plastic. The punch driver set consists of 20 pieces in total. It includes 1/2" to 4" conduit and pipe size bits for working on different applications. Whether you are a professional or hobbyist, you will definitely want to equip yourself with Greenlee's LS50L11SBSP 20 Piece Hydraulic Punch Driver Set W/Out Driver.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products