Shop All Wire Strippers & Crimpers
Greenlee
20-3/4" Crimper
Mfr # HK06AT
Zoro # G0901525
product price: $3,079.99
/ea
Free Shipping & Returns
$3,079.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 4 AWG to 500 kcmil (MCM) Copper Color-Coded Connectors
- Overall Length 20-3/4"
- Features Two-Speed Pump Provides Rapid Crimping Cycle Time, 360 Degrees Rotating Angle; Includes : Molded Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # HK06AT
- Zoro # G0901525
- UPC # 783310060659
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 20-3/4" |
Details
Capacity | 4 AWG to 500 kcmil (MCM) Copper Color-Coded Connectors |
Features | Two-Speed Pump Provides Rapid Crimping Cycle Time, 360 Degrees Rotating Angle; Includes : Molded Carrying Case |
Item | Crimper |
Description
Crimper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36590 (36590)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 8.50mm (C22883)
- IDEAL Conduit Bender Handle, 1In.D, 44In.L (74-020)
- KIPP Tension Lever, 1/2-13 External Thread, 1.99"L, 0 Deg. Adjustable (K0108.1A52X50)
- GREENLEE 9 1/2 in Dieless Crimper 22 to 10 AWG (KP1022D)
- GREENLEE 9" Crimper, Full Cycle-9 Pop Kwik Cycle 9 Die Sets (45504)
- GREENLEE 6.9" Crimper Square Fc 25 to 10 AWG (0.140 - 6 SQ-MM) (K30GL)
- GREENLEE 26 in Dieless Crimper 4 AWG to 1000 kcmil Cu, 6 AWG to 1000 kcmil Al (HK12ID)
- GREENLEE 6 in Wire Stripper Solid: 16 to 26 AWG, Stranded: 18 to 28 AWG (1917-SS)
- GREENLEE 10 in Crimper 8 to 1/0 AWG (K111)
- PROSKIT Crimpro Crimper for Insul Flag Terminals (902-158)
- Greenlee Wire Strippers & Crimpers