Shop All Knockout Hole Punches
Greenlee
2 1/8 In Hole Punch
Mfr # 36171
Zoro # G0902706
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Size 54mm
- Slug Splits Slugs for Easier Slug Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 36171
- Zoro # G0902706
- UPC # 783310361718
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Size | 54mm |
Details
For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Item | 2 1/8 In Hole Punch |
Slug | Splits Slugs for Easier Slug Removal |
Description
2 1/8 In Hole Punch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP PIPE WRENCH RD 18""L 1PC (2252989)
- PROTO 1 in Drive Impact Socket 46 mm Size 6 pt Standard Depth, Black Oxide (J10046M)
- KYOCERA Diamond Turning Insert, Diamond, 3, CCMW, 2, CBN (CCMW3252S00525MES)
- VEGA Torx 40 Power Bit x 2" - 7/16 Hex Shank (350T40A)
- GREENLEE Knockout Punch, 3-1/2in., 10 ga., Cutter (7212SP-3P)
- GREENLEE Driver, Knockout-Hyd 7804-M4 (34288)
- GREENLEE Knockout Punch, 1 61/64" Size (K2P-1-1/2-B)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 4 in (745H-4)
- GREENLEE 5 Inch Punch (5135AV)
- GREENLEE Punch Unt 2-1/4 Pop (12351)
- ECLIPSE Shaft and Bearing, 3-15/32 in. L, Steel (902-481-SBS)
- Greenlee Knockout Hole Punches