Shop All Punch Driver Sets
This Product is Discontinued
Greenlee
19 Piece Hydraulic Punch Driver Set, 10 ga. (Discontinued)
Mfr # 7908SBSP
Zoro # G6097244
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 10 ga.
- For Use With For Punching Conduit Sized Holes in Mild Steel, Aluminum, Fiberglass and Plastic
- Number of Pieces 19
- Includes Punch and Die: (1) 1/2'', (1) 3/4'', (1) 1'', (1) 1-1/4'', (1) 1-1/2'' and (1) 2'' U.S. Conduit Size; (1) 3/8'' Speed Lock; (1) 3/4'' Speed Lock; (1) 3/8'' x 3.8'' Std. Draw Stud; (1) 3/4'' x 4.8'' Std. Draw Stud; (1) 7/8'' Step Bit; (1) Quick Draw 90 and No. 174 Hydraulic Driver; (1) Plastic Storage Case
- Conduit and Pipe Size 1/2" to 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 7908SBSP
- Zoro # G6097244
- UPC # 783310022589
- Country of Origin United States
- Category Punch Driver Sets
Dimensions
Conduit and Pipe Size | 1/2" to 2" |
Conduit and Pipe Size (In.) | 1/2 to 2 |
Details
Capacity | 10 ga. |
For Use With | For Punching Conduit Sized Holes in Mild Steel, Aluminum, Fiberglass and Plastic |
Number of Pieces | 19 |
Includes | Punch and Die: (1) 1/2'', (1) 3/4'', (1) 1'', (1) 1-1/4'', (1) 1-1/2'' and (1) 2'' U.S. Conduit Size; (1) 3/8'' Speed Lock; (1) 3/4'' Speed Lock; (1) 3/8'' x 3.8'' Std. Draw Stud; (1) 3/4'' x 4.8'' Std. Draw Stud; (1) 7/8'' Step Bit; (1) Quick Draw 90 and No. 174 Hydraulic Driver; (1) Plastic Storage Case |
Workpiece Material | Mild Steel, Aluminum, fiberglass and plastic |
Driver Angle | 90 Degrees |
Item | Hydraulic Punch Driver Set |
Features | Speed Punch Saves Time and Money with Every Hole; No-Thread Punch Design Eliminates Cross-Threading |
Max. Capacity Mild Steel (Ga.) | 10 |
Function | For Hole Punching |
Description
The Greenlee 7908SBSP 19 Piece Hydraulic Punch Driver Set makes the job of punching holes in sheet metal much easier. This set can be used to punch holes in mild steel, aluminum, fiberglass and plastic. The hydraulic punch driver set has a speed punch that saves time and money with every hole. It also has a no-thread design that eliminates cross-threading. With its 10 ga. capacity, this punch driver set can be used on conduit and pipe sizes from 1/2" to 2". It comes with a 90 degree driver angle for better control when punching holes in thicker materials. If you are looking for an efficient way to create accurate, clean holes in your workpieces, then look no further than the Greenlee 7908SBSP 19 Piece Hydraulic Punch Driver Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.