Shop All Punch Driver Sets
This Product is Discontinued
Greenlee
18 Piece Hydraulic Punch Driver Set W/Out Driver, 10 ga. (Discontinued)
Mfr # 7907SBSP
Zoro # G6082133
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 10 ga.
- For Use With For Punching Conduit Sized Holes in Mild Steel, Aluminum, Fiberglass and Plastic
- Number of Pieces 18
- Includes Punch and Die: (1) 1/2'', (1) 3/4'', (1) 1'', (1) 1-1/4'', (1) 1-1/2'' and (1) 2'' U.S. Conduit Size; (1) 3/8'' Speed Lock; (1) 3/4'' Speed Lock; (1) 3/8'' x 3.8'' Std. Draw Stud; (1) 3/4'' x 4.8'' Std. Draw Stud; (1) 7/8'' Step Bit; (1) Plastic Storage Case
- Conduit and Pipe Size 1/2" to 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 7907SBSP
- Zoro # G6082133
- UPC # 783310022596
- Country of Origin United States
- Category Punch Driver Sets
Dimensions
Conduit and Pipe Size | 1/2" to 2" |
Conduit and Pipe Size (In.) | 1/2 to 2 |
Hole Size (In.) | 0.885", 1.115", 1.362", 1.702", 1.951", 2.416" |
Details
Capacity | 10 ga. |
For Use With | For Punching Conduit Sized Holes in Mild Steel, Aluminum, Fiberglass and Plastic |
Number of Pieces | 18 |
Includes | Punch and Die: (1) 1/2'', (1) 3/4'', (1) 1'', (1) 1-1/4'', (1) 1-1/2'' and (1) 2'' U.S. Conduit Size; (1) 3/8'' Speed Lock; (1) 3/4'' Speed Lock; (1) 3/8'' x 3.8'' Std. Draw Stud; (1) 3/4'' x 4.8'' Std. Draw Stud; (1) 7/8'' Step Bit; (1) Plastic Storage Case |
Workpiece Material | Mild Steel, Aluminum, fiberglass and plastic |
Item | Hydraulic Punch Driver Set W/Out Driver |
Features | Speed Punch Saves Time and Money with Every Hole; No-Thread Punch Design Eliminates Cross-Threading |
Max. Capacity Mild Steel (Ga.) | 10 |
Function | For Hole Punching |
Description
Knockout Punch Driver Set, Number of Pieces 18, Capacity 10 ga Steel, Conduit and Pipe Size 1/2 in to 2 in, Workpiece Material 10 ga Mild Steel, For Use With Hydraulic or Battery Knockout System, Includes Punches and Dies for 1/2, 3/4, 1, 1-1/4, 1-1/2, 2 in Conduit, Mfr. No. 7212SP-11, 7212SP-13, Step Bit, Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.