Shop All Cable and Wire Cutters
Greenlee
18-7/8" Cable Cutter, Anvil Cut
Mfr # SDK105
Zoro # G4399385
product price: $2,439.99
/ea
Free Shipping & Returns
$2,439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Cutting Of Larger Diameter Copper and Aluminum Power Cables
- Overall Length 20 in
- Cutting Action Anvil
- Includes Cutter Head, Replacement Part : 52046698 Cutting head assembly, 52057000 Handle assembly, 52056696 Screw, 50067796 Piston, 52057001 Cylinder, 50071645 Seal, 50071653 Fitting, 52057706 Male 3/8 screw type coupler, 52057707 Coupler cap
- Cutting Capacity Aluminum 4-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # SDK105
- Zoro # G4399385
- UPC # 783310018704
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 20 in |
Details
Primary Application | Cutting Of Larger Diameter Copper and Aluminum Power Cables |
Cutting Action | Anvil |
Includes | Cutter Head, Replacement Part : 52046698 Cutting head assembly, 52057000 Handle assembly, 52056696 Screw, 50067796 Piston, 52057001 Cylinder, 50071645 Seal, 50071653 Fitting, 52057706 Male 3/8 screw type coupler, 52057707 Coupler cap |
Cutting Capacity Aluminum | 4-1/8 in |
Handle Design | Loop |
Features | Ideal For Cutting Of Larger Diameter Copper And Aluminum Power Cables Up To 4" Capacity, Lightweight Compact Design, Precision Blades Provide Clean Cut, Scissor Style Blades Enable Qu, Two Handles Provide Good Control And Quick Positioning For Making Cuts |
Cutting Capacity Copper | 4-1/8 in |
Cutting Capacity Soft Steel | 4-1/8 in |
Cutting Capacity Communication Cable | 4-1/8 in |
Item | Cable Cutter |
Jaw Material | Steel |
For Maximum Wire Thickness | 4 in |
Insulated | No |
Material Application | Aluminum Power Cables, Copper |
Handle Style | Loop |
For Wire/Cable Type | Electrical/Data Cable |
Application | For Cutting Cable |
Description
Cable Cutter, Cutting Action Anvil, Features Ideal For Cutting Of Larger Diameter Copper And Aluminum Power Cables Up To 4 In. Capacity, Lightweight Compact Design, Precision Blades Provide Clean Cut, Scissor Style Blades Enable Qu, Two Handles Provide Good Control And Quick Positioning For Making Cuts, For Maximum Wire Thickness 4 in, For Wire/Cable Type Electrical/Data Cable, Handle Style Loop, Insulated No, Jaw Material Steel, Material Application Aluminum Power Cables, Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Aircraft Drill, 3/32x6 In, HSS, Blk Oxide (5TVH9)
- DAYTON Hydraulic Press, Electric, Overall 80" H (467L08)
- YG-1 TOOL CO HSS End Mill, Double, 1/4in. Dia., 2Flutes (11047)
- CRAFTSMAN Sockets, 1/2" Drive 25mm Metric Deep Soc (CMMT13010)
- GREENLEE 10-1/2" Ratchet Action Cable Cutter, Center Cut (759)
- GREENLEE Greenlee® 0952-01 Cable Mc Cutter (0952-01)
- GREENLEE Cutter Set Scissors 706 (06555)
- GREENLEE 10-5/8" Cable Cutter, Rotary Cut (0952-01)
- GREENLEE Greenlee Ratchet Cable Cutter (757)
- GREENLEE 9-1/4" Cable Cutter, Shear Cut (727M)
- WESTWARD 10" Insulated Water Pump Pliers (1YXJ2)
- Greenlee Cable and Wire Cutters