Shop All Crimping Tool Kits
Greenlee
18-1/2" Cordless Crimping Tool Kit
Mfr # EK425LXDBG11
Zoro # G8042049
Free Shipping & Returns
$2,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Inline
- Capacity Connector 10 to 1/0 AWG 5/8" Service Entrance Connectors, 1/0 to 4/0 AWG 0.840 Service Entrance Connectors, 6 to 4/0 AWG Aluminum H Taps, 10 to 2 AWG Copper H Taps, 6 to 2/0 AWG Copper Tension Splices, 6 to 4/0 AWG All Aluminum Tension Splices, 4 to 1/0 AWG One Piece ACSR; 12,000 lb.
- Overall Length 14.75 in
- Head Style - Crimper Scissor
- Battery Capacity 4 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # EK425LXDBG11
- Zoro # G8042049
- UPC # 783310609094
- Country of Origin Germany
- Category Crimping Tool Kits
Dimensions
Overall Length | 14.75 in |
Overall Width | 4 in |
Minimum Compatible Wire/Cable Diameter | 2 AWG |
Die Sizes included | BG, D |
Description
When it comes to a cordless crimping tool kit, the Greenlee EK425LXDBG11 18-1/2" Cordless Crimping Tool Kit is a solid choice. It offers many features that you will find beneficial for your job. This is an 18-1/2" cordless crimping tool kit that provides up to 6 tons of crimping force. The high 4.0 Ah battery capacity allows you to work continuously without having to recharge the batteries between cycles. With its dual speed feature, you can select a lower speed for more precision and a higher speed for fast, efficient crimps on smaller wire gauges. The die series included in this kit are Greenlee Series KA4, KC4 and KD4, which cover 6 to 2/0 AWG copper lugs and 6 to 4/0 AWG aluminum lugs. If you are looking for an easy way to get the job done with minimal downtime or interruptions, then consider investing in the Greenlee EK425LXDBG11 18-1/2" Cordless Crimping Tool Kit today.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL Metric Speed® Square with English/Spanish Book of Instructions (NA202)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1734ZR)
- OSG Carbide End Mill, 404, 12.0mm D, 25mm Cut L (404-4724)
- MITUTOYO Digimatic Caliper 20In. (551-224-10)
- GREENLEE Microtool Kit w/ 12mm Jaw, 110V (EK50ML12011)
- GREENLEE 9.7" Blade Replacement Kit 1/2" to 3" (JRF-RXLP)
- GREENLEE Microtool Kit w/ 13mm Jaw, 110V (EK50ML13811)
- APOLLO TOOLS 101 Piece Mechanics Tool Kit (DT0006)
- GARDNER BENDER Terminal Kit with Stripper, Crimper, 100Pc (GK-15N)
- OK INDUSTRIES Manual Wire Wrap Tool Kit, 6 Pc (WWK-1)
- ANDERSON POWER PRODUCTS Crimp Kit, 350 A, Gray 4/0 ga (124110-001)
- Greenlee Crimping Tool Kits