Shop All Knockout Hole Punches
Greenlee
1.595, Iso 40, Slug-Buster Knockout
Mfr # 35180G
Zoro # G0585579
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Size (In.) 1.595"
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Includes Punch, Die, Draw Stud
- Slug Splits Slugs for Easier Slug Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 35180G
- Zoro # G0585579
- UPC # 783310351801
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1.595" |
Details
For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Item | 1.595, Iso 40, Slug-Buster Knockout |
Includes | Punch, Die, Draw Stud |
Slug | Splits Slugs for Easier Slug Removal |
Description
1.595, Iso 40, Slug-Buster Knockout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 15/32 (C08832)
- WRIGHT TOOL 1 in Drive Impact Socket 1 13/16 in Size, Deep Socket, black oxide (8958)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1170)
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 4 5/32 in Long, 21/32 in Short (19306)
- GREENLEE Knockout Punch, 1 In (35178)
- GREENLEE Stud, Draw-3/8 (1614SSP)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 4 in (745H-4)
- GREENLEE Knock Out Punch (K3P-3-1/2)
- GREENLEE Speed Punch Lock, 3/4 to 2 in, 10 ga (SP-LOCK)
- GREENLEE Punch, 1-1/2 cond 744 Sc (28162)
- GREENLEE Knockout Die, 7/8in., 10 ga., Cup (7212SP-1/2D)
- Greenlee Electrical Tools