Shop All Cable and Wire Cutters
Greenlee
13-3/4" Ratchet Action Cable Cutter, Center Cut
Mfr # 760
Zoro # G0537162
original price:
$325.99
4% off
new price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum, Copper and Communication Cable
- Overall Length 11 3/4 in
- Cutting Action Center
- Handle Material Steel
- Includes Replacement Part : 9908 Movable Blade (760), 09907 Fixed Blade (760)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 760
- Zoro # G0537162
- UPC # 783310176008
- Country of Origin Japan
- Category Cable and Wire Cutters
Dimensions
Overall Length | 11 3/4 in |
For Maximum Diameter Aluminum Electric Cable | 1,000 kcmil |
For Maximum Diameter Data Cable | 1 3/4 in |
For Maximum Diameter Copper Electrical Cable | 1,000 kcmil |
Description
The Greenlee 760 Ratchet Cable Cutter is the tool you need to cut through aluminum, copper and communication cable. The simple ratcheting action allows you to cut with just one hand. With a blade release button, you can quickly replace your blades when they wear out. This center cut cable cutter has an overall length of 13 3/4 in., and cuts up to 1 3/4" for aluminum, 1000 MCM for copper and 1 3/4" for communication cable. This Greenlee 760 Ratchet Cable Cutter will make quick work of your toughest jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 7 1/8 in L (J5441-12MXL)
- STARRETT Thickness Gage 0025 (666-2 1/2)
- RDX 37/64 HIGH SPEED STEEL 118° POINT 1/2IN SHANK SILVER & DEMING DRILL (X303 37/64)
- JPW INDUSTRIES 4800R Reversible Vise 8In (Exc.) (28823)
- GREENLEE 9-1/4" Cable Cutter, High Leverage, Shear Cut (727)
- GREENLEE 10-5/8" Cable Cutter, Rotary Cut (0952-01)
- GREENLEE Retaining Clip (18772)
- GREENLEE Greenlee Ratchet Cable Cutter (757)
- GREENLEE 18-7/8" Cable Cutter, Anvil Cut (SDK105)
- GREENLEE 15-1/2" Cable Cutter, Shear Cut (773)
- CRESCENT H.K. PORTER Guy Strand Ratchet Cutter (8690CK)
- Greenlee Cable and Wire Cutters