Shop All Punch Driver Sets
Greenlee
12 Piece Punch Driver Kit, 14 ga.
Mfr # LS50L11B
Zoro # G4359512
product price: $1,216.99
/ea
Free Shipping & Returns
$1,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 ga.
- For Use With Hydraulic Tool
- Number of Pieces 12
- Includes LS50L 7 ton Battery Powered Knockout Punch Driver with Standard Round Punches and Dies 1/2" to 2" Conduit Size, Draw Studs, Spacer, Battery, Charger and Case
- Conduit and Pipe Size 1/2" to 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # LS50L11B
- Zoro # G4359512
- UPC # 783310049562
- Country of Origin United States
- Category Punch Driver Sets
Dimensions
Conduit and Pipe Size | 1/2" to 2" |
Overall Length | 14 1/4 in |
Maximum Round Hole Diameter | 6 in |
Die Sizes included | 1/2 to 2 in Dies |
Description
Knockout Tool Kit, Voltage 18V DC, For Maximum Stainless Steel Thickness 12 ga, For Maximum Steel Thickness 10 ga, Punching Capacity in Mild Steel 4 in, Punching Capacity in Stainless Steel 2 in, Dies Included Dies Included, Battery Capacity (1) 2 Ah, Maximum Punching Pressure 7 ton, Number of Batteries Included 1, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Brushless Motor No, Charger Included Yes, Power Source Cordless
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 60 deg., #13, RH, HSS (11300)
- WILLIAMS Williams Roll Bar, 9" (C-709)
- EUROBOOR HSS Annular Cutter with Universal Shank, 1" x 1" (HCSU.1)
- IRWIN IRWIN STRAIT-LINE SPEEDLINE PRO W/ RED (IWHT48443RC)
- GREENLEE Quick Draw 90 Hydraulic Knockout Kit, 8-Ton Knockout Punch Kit with Slug-Buster, 1/2" to 2" (7906SB)
- GREENLEE 5 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-3-1/2)
- GREENLEE 5 Piece Hydraulic Punch Driver Set, 10 ga. (7237BB)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BBM-0305)
- GREENLEE 9 Piece Hydraulic Punch Driver Set, 10 ga. (744)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-3/4)
- GREENLEE Slug-Buster Knockout Punch Kit w/ Hex Ratchet Wrench, 1/2" - 2" Conduit Size, Up to 10 ga Mild Steel (7238SB)
- Greenlee Electrical Tools