Shop All Punch Driver Sets
Greenlee
12 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel
Mfr # 7236
Zoro # G5518503
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Manual or Battery Hydraulic Drivers
- Number of Pieces 12
- Includes (6) Dies, (6) Punches
- Capacity 10 ga Mild Steel or 12 ga Stainless Steel
- Conduit and Pipe Size 1/2 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 7236
- Zoro # G5518503
- UPC # 783310088035
- Country of Origin United States
- Category Punch Driver Sets
Dimensions
Conduit and Pipe Size | 1/2 in to 2 in |
Nominal Hole Size | 7/8 in, 1 1/8 in, 1 3/8 in, 1 11/16 in, 1 15/16 in, 2 13/32 in |
Knockout Sizes Included | 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in |
Details
For Use With | Manual or Battery Hydraulic Drivers |
Item | Knockout Punch Set |
Number of Pieces | 12 |
Includes | (6) Dies, (6) Punches |
Capacity | 10 ga Mild Steel or 12 ga Stainless Steel |
For Use With Tool Type | Ratchet; Manual Hydraulic |
Includes Ratchet | No |
Punch Shape | Round |
Maximum Sheet Metal Capacity-Steel | 10 ga |
Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Stainless Steel |
Slug Type | Falls Free, Splitter |
Number of Punch/Dies Sets | 6 |
Description
Knockout Punch Set, For Use With Tool Type Ratchet; Manual Hydraulic, Maximum Sheet Metal Capacity-Steel 10 ga, Includes Ratchet No, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Stainless Steel, Slug Type Falls Free, Splitter, Number of Punch/Dies Sets 6, Knockout Sizes Included 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Nominal Hole Size 7/8 in, 1 1/8 in, 1 3/8 in, 1 11/16 in, 1 15/16 in, 2 13/32 in, Punch Shape Round, Includes (6) Dies, (6) Punches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/32" x 2" x 4" SDS+ Hammer Bit (DW5400)
- HASSAY SAVAGE CO Rotary Hex Punch 7/8" Cut L 7/8" (66556)
- J.W. WINCO GN563.2-55-1/4X20-BL T-Handle Aluminum (563.2-55-1/4X20-BL)
- SUPERCUT 90-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (208726)
- GREENLEE Quick Draw 90 Hydraulic Knockout Kit, 8-Ton Knockout Punch Kit with Slug-Buster, 1/2" to 2" (7906SB)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BBM-0305)
- GREENLEE 8 Piece Hydraulic Punch Driver Set, 10 ga. (7306SB)
- GREENLEE 5 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-4)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-3/4)
- GREENLEE 12 Piece Punch Driver Kit, 14 ga. (LS50L11B)
- MILWAUKEE TOOL Milwaukee EXACT, Knockout Punch Set, Capacity 10 ga, 15 piece (49-16-2694)
- Greenlee Punch Driver Sets