Shop All Knockout Hole Punches
Greenlee
11/16 Knock Out, No. 730Bb116
Mfr # 730BB-11/16
Zoro # G0903379
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 11/16"
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Includes Punch, Die, Draw Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 730BB-11/16
- Zoro # G0903379
- UPC # 783310253402
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 11/16" |
Details
For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Item | 11/16 Knock Out, No. 730Bb116 |
Includes | Punch, Die, Draw Stud |
Description
The Greenlee 730BB-11/16 11/16 Knock Out Punch is designed to punch through metal, fiberboard and insulation with ease. It has a fastener size of 11/16". This standard round knockout punch has a hole size of 11/16 in.. The Greenlee 730BB-11/16 11/16 Knock Out Punch will help you get the job done faster and easier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Chalk&Reel Set-4 Oz Blue (1932880)
- CLE-LINE Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64220)
- JOHNSON LEVEL & TOOL 48 Heavy Duty Aluminum Straight Edge (J48)
- PELICAN Black Protective Case, 22.07"L x 17.9"W x 10.4"D (1560)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 4 in (745H-4)
- GREENLEE Knock Out Punch (K3P-2)
- GREENLEE Draw Stud, 3/4 x 5.63 in, 10 ga (7212SP12)
- GREENLEE 1 7/8 Slug Buster (12316)
- GREENLEE Drawstud, 10 ga., Center Bolt (7212SP13)
- GREENLEE 1.595, Iso 40, Slug-Buster Knockout (35180G)
- GREENLEE Knockout Die, 7/8in., 10 ga., Cup (7212SP-1/2D)
- Greenlee Knockout Hole Punches