Shop All Cable and Wire Cutters
Greenlee
11" Ratchet Action Cable Cutter, Center Cut
Mfr # 45207
Zoro # G5305027
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum, Copper and Communication Cable
- Overall Length 11 in
- Cutting Action Center
- Handle Material Steel
- Includes Replacement Part : 45211 Movable Blade, 45228 Fixed Blade and Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 45207
- Zoro # G5305027
- UPC # 783310452072
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 11 in |
For Maximum Diameter Aluminum Electric Cable | 1,000 kcmil |
Jaw Length | 2 in |
For Maximum Diameter Data Cable | 2 in |
For Maximum Diameter Copper Electrical Cable | 750 kcmil |
Description
The Greenlee 45207 11" Ratchet Cable Cutter is the perfect tool for all your cable and wire cutting needs. It features a simple, one-handed operation and two-speed mechanism that gives you faster cutting speeds. The ratcheting action allows you to cut through cables quickly and efficiently. With a cushioned grip handle, this cutter is comfortable to use. Its primary application is aluminum, copper and communication cable, which means it can handle almost any job thrown at it. This 11 in long cutter has a center cut design for fast work with minimal burrs. The Greenlee Ratchet Cable Cutter will make quick work of any task you put before it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 99.75-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (708110)
- EVERHARD Double End Mill Blade, SHS, 1317 (MK38030)
- RELTON Rotary Rebar Cutter - Straight Shank 3/4"X18" (RB-12-18)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-7/8" SAE Socket, 6 Points (KTI-24160)
- GREENLEE Hydraulic Acsr Cable Cutter (HK520)
- GREENLEE 9-1/4" Cable Cutter, Shear Cut (727M)
- GREENLEE 9-1/4" Cable Cutter, High Leverage, Shear Cut (727)
- GREENLEE Greenlee Ratchet Cable Cutter (757)
- GREENLEE 28" ACSR Cable Cutter, Shear Cut (749)
- GREENLEE 25-1/2" Cable Cutter, Center Cut (705)
- CHANNELLOCK 9" Cable & Wire Cutters (910)
- Greenlee Knives, Cutters & Snips