Shop All Cordless Tool Accessories
Greenlee
10.8V Li-Ion Battery, 1.5Ah Capacity
Mfr # MBP108
Zoro # G9489697
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Greenlee 10.8V Cordless Tools
- Cordless Tool Battery Type Li-Ion
- Includes (1) Battery
- Series Micro
- Category Type Battery Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # MBP108
- Zoro # G9489697
- UPC # 783310031277
- Country of Origin Malaysia
- Category Cordless Tool Accessories
Dimensions
Overall Height | 1 3/4 in |
Overall Width | 2 1/2 in |
Overall Length | 3 1/2 in |
Details
For Use With | Greenlee 10.8V Cordless Tools |
Cordless Tool Battery Type | Li-Ion |
Includes | (1) Battery |
Series | Micro |
Item | Battery |
Battery Capacity | 1.5 Ah |
Category Type | Battery Pack |
Voltage | 10.8 V |
Wireless Tool Tracking | No |
Battery Series | Greenle Micro |
IEC Code Number | IEC 61960 |
Terminal Type | Recessed Contact |
Number of Batteries Included | 1 |
Cordless Tool Battery Platform | 10.8V Greenle Micro |
Charger Included | No |
Automatic Shut-Off | Yes |
Weight | 0.5 lb |
Number of Cells | 5 |
Cordless Tool Kit Contents | (1) Battery |
Battery Chemistry | Li-ion |
Accessory Type | Battery |
Description
Battery, Battery Capacity 1.5 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Terminal Type Recessed Contact, Voltage 10.8 V, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off Yes, Number of Cells 5, Battery Series Greenle Micro, Cordless Tool Battery Platform 10.8V Greenle Micro, IEC Code Number IEC 61960, Overall Height 1 3/4 in, Overall Length 3 1/2 in, Overall Width 2 1/2 in, Weight 0.5 lb, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #5 (Drill Size 17/64") (65009)
- YG-1 TOOL CO AluPower Hpc 3 Flute Corner RadiusWNeck 37° Helix Coated End Mill (JAG98910)
- DRILL AMERICA 5/8"-28x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-5828)
- PROTO Locking Extension 1/4" Dr, 14 3/32 in L, 1 Pieces, Chrome (J4763)
- GREENLEE Battery Charger For Li-Ion 10.8V (MBC110)
- ILC Replacement for Dewalt XR Li-ion 18V Battery (XR LI-ION 18V)
- ASSOCIATED CHARGER, 612V 7060A, AGM, 250 AMP CRANKING (ASO6012AGM)
- DEWALT 20.0V Li-Ion 5.0Ah Battery (DCB205)
- DEWALT Cable Stripper Kit, 20.0V, THHN/XHHW Cable (DCE151TD1/DCB203)
- BOSCH Battery Pack, 18 V Battery, 4 Ah, 0.9 hr Charging (GBA18V40)
- ILC Replacement for Mafell ASB 18M BL Pure IM T-max Battery (WX-SD7K-7)
- Greenlee Cordless Tools