Shop All Cable and Wire Cutters
Greenlee
10" Ratchet Action Cable Cutter, Center Cut
Mfr # 45206
Zoro # G5304993
product price: $400.09
/ea
Free Shipping & Returns
$400.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum, Copper and Communication Cable
- Overall Length 10 in
- Cutting Action Center
- Handle Material Steel
- Includes Replacement Part : 45218 Movable Blade, 45212 Fixed Blade and Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 45206
- Zoro # G5304993
- UPC # 783310452065
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 10 in |
For Maximum Diameter Data Cable | 1 3/8 in |
For Maximum Diameter Aluminum Electric Cable | 600 kcmil |
For Maximum Diameter Copper Electrical Cable | 600 kcmil |
Jaw Length | 1 1/2 in |
Description
The Greenlee 45206 10" Ratchet Cable Cutter is designed to make light and heavy cutting simple. The two-speed ratcheting mechanism allows you to easily adjust the tool for both jobs. This one hand operation cutter has a cushioned grip handle that ensures comfort when in use. The ratcheting action cuts through aluminum, copper and communication cable with ease. The center cut design of this cutter offers more precise cuts on cables than side cutters do. It has an overall length of 10 in., which means it can reach deep into tight spaces where other tools might not be able to go. When it comes to working with cables, the Greenlee 45206 10" Ratchet Cable Cutter is just what you need for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT Remgrit 5/8", Carbide Grit Hole Saw (G010M)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 1.02"L, HR Phenolic (3040-M)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT2000)
- STAHLWILLE TOOLS 12, 5 mm (1/2") IMPACT INHEX socket Size 6 mm L.38 mm (23050006)
- GREENLEE 13-3/4" Ratchet Action Cable Cutter, Center Cut (760)
- GREENLEE 18-7/8" Cable Cutter, Anvil Cut (SDK105)
- GREENLEE 25-1/2" Cable Cutter, Center Cut (705)
- GREENLEE 10-1/2" Ratchet Action Cable Cutter, Center Cut (759)
- GREENLEE 10-3/4" Ratchet Action Cable Cutter, Center Cut (761)
- GREENLEE 28" ACSR Cable Cutter, Shear Cut (749)
- MILWAUKEE TOOL 1/2" EHS Guy Wire Replacement Blades (48-44-2777)
- Greenlee Knives, Cutters & Snips