Shop All Wire Strippers & Crimpers
Greenlee
10 in Crimper 8 to 1/0 AWG
Mfr # K111
Zoro # G0796117
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 to 1/0 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 10 in
- Features Lightweight; Easily Fits in Tool Pouches; Full-Cycle Mechanism Assures that Crimps are Complete; Jaws can be Opened in Mid-Cycle If Necessary to Adjust Connector; Wide Grips Make Crimping Easy on the Hands
- Application For Electricians and Maintenance Personnel, Small Lugs and Splices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # K111
- Zoro # G0796117
- UPC # 783310107637
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 10 in |
Tool Length | 10 in |
Maximum Compatible Wire Size | 1 AWG |
Minimum Compatible Wire Size | 8 AWG |
Description
This Greenlee K111 10 in Crimper is the perfect tool for any electrical worker. It can be used to crimp small lugs and splices. The crimper has a capacity of 8 to 1/0 AWG, which makes it ideal for use with electrical wire and cable. This manual adjustable crimper has an overall length of 10 in., making it easy to hold on to while you work. The molded handle provides added comfort and control while you are working. When you need a reliable Crimper, this Greenlee K111 will meet your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA ESD-Safe Precision Phillips Screwdriver #0 Round (05030111001)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (728JA1)
- KNIPEX Snap Ring Pliers, Internal, 8 1/2" Inter (44 21 J31)
- MICRO 100 Router Aluminum (SFA-500-812)
- GREENLEE 9 in Wire Stripper (1935)
- GREENLEE 15 3/4 in Crimper 8 to 1/0 AWG (K05-SYNCRO)
- GREENLEE 8.4" Crimp Trpzd Fc26-10 26 to 10 AWG (K32GL)
- GREENLEE 9 1/2 in Dieless Crimper 22 to 10 AWG (KP1022D)
- GREENLEE 6.9" Crimper Square Fc 25 to 10 AWG (0.140 - 6 SQ-MM) (K30GL)
- GREENLEE 6-1/2" End Stripper Adapter 6 AWG to 750 MCM (GTSD-1930)
- WM BARR PREMIUM STRIPPER 1 GAL (GKPS300)
- Greenlee Crimping Tools