Shop All Cable and Wire Cutters
Greenlee
10-3/4" Ratchet Action Cable Cutter, Center Cut
Mfr # 761
Zoro # G2959887
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum, Copper and Communication Cable
- Overall Length 10 3/4 in
- Cutting Action Center
- Handle Material Fiberglass
- Includes Replacement Part : 11768 Movable Blade (761)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 761
- Zoro # G2959887
- UPC # 783310117612
- Country of Origin Japan
- Category Cable and Wire Cutters
Dimensions
Overall Length | 10 3/4 in |
For Maximum Diameter Copper Electrical Cable | 1,000 kcmil |
For Maximum Diameter Aluminum Electric Cable | 1,500 kcmil |
For Maximum Diameter Data Cable | 1 1/8 in |
Description
Ratchet Cable Cutter, Cutter Type Ratcheting Cable Cutter, Cutting Action Center, Features Blade Release Allows Blades To Be Opened In Mid-Cut, Short Fiberglass Handles Make It Easy To Use In Tight Places And To Store In Tool Boxes, Single-Speed Ratchet Mechanism, Two-Handed Operation Provides More Leverage And Makes Cutting Large Cables Easier, For Maximum Wire Thickness 1 1/8 in (Communication Cable), 1000 kcmil (Copper), 1000 kcmil(Aluminum), For Wire/Cable Type Electrical/Data Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Knurled Knob, 5/16-18 Thread Size, 3/4"L, Zinc Plated (GN5C0750K4D-A21)
- 3M AirOrbital Sander, 1.8 lb, 0.28hp, 0.19 in (7100258652)
- CRAFTSMAN Extension, 5PC Torque Extension Set (CMMT98356)
- RIDGID Tap, 1/2 Npt E5115 (E-5115)
- GREENLEE Greenlee® 0952-01 Cable Mc Cutter (0952-01)
- GREENLEE Pipe Cutter, 1-1/4" Cap. (864)
- GREENLEE 10" Ratchet Action Cable Cutter, Center Cut (45206)
- GREENLEE 17-1/2" Cable Cutter, Center Cut (718F)
- GREENLEE Cable Cutter, 718 (718)
- GREENLEE Greenlee Ratchet Cable Cutter (757)
- KLEIN TOOLS Standard Cable Cutter, 32-Inch (63045)
- Greenlee Cable and Wire Cutters