Shop All Floor Cleaners and Maintainers
Greening The Cleaning
Neutral Floor Cleaner, 5 gal.
Mfr # DIN20-5
Zoro # G7467153
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5 gal
- Color Green
- Fragrance Floral
- Container Type Pail
- Green Certification or Other Recognition USDA Certified Biobased Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greening The Cleaning
- MFR # DIN20-5
- Zoro # G7467153
- Country of Origin Canada
- Category Floor Cleaners and Maintainers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Item | Neutral Floor Cleaner |
Color | Green |
Fragrance | Floral |
Container Type | Pail |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource |
Recommended Dilution | 1.5 oz per gal |
RTU Yield per Container | 42.6 gal |
Standards | USDA |
Cleaner Form | Liquid |
VOC Content | 3% |
Primary Chemical | Alcohol |
Maximum RTU Yield per Container | 42.6 gal |
pH Value | Neutral |
pH Level | 7 |
Description
Neutral Floor Cleaner, Cleaner Form Liquid, Container Size 5 gal, Container Type Pail, pH Level 7, pH Value Neutral, Concentrated, Recommended Dilution 1.5 oz per gal, Standards USDA, Color Green, Fragrance Floral, Maximum RTU Yield per Container 42.6 gal, VOC Content 3 Percent, Primary Chemical Alcohol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacement Squeegee - Front For Factory Cat 39-755L (GSQ1230BX)
- NOBLES Rotary Brush, 32 In. Machine (1220224)
- 3M Cleaner and Disinfectant, 0.5 gal. Bottle (41A)
- 3M Buffing/Cleaning Pad, 13 In, White, PK5 (4100)
- GREENING THE CLEANING Concrete Floor Cleaner, 1 gal., PK4 (DIN15)
- GREENING THE CLEANING Floor Maintainer, 1 gal., PK4 (DIC53-4)
- AMREP Zep® Hardwood & Laminate Floor Cleaner, Gallon Bottle, 4 Bottles - ZUHLF128 (ZUHLF128)
- BONA HW FLOOR CLENER RFL 128OZ (WM700018159)
- SPIC AND SPAN Floor Cleaner, 3 oz., Green, PK45 (02011)
- BONA Hardwood Floor Cleaner, 34 oz Refill Cartridge (WM700061005)
- DIVERSEY Suma Bio-Floor Cleaner, Unscented, Liquid, 1 gal, 4PK (93163905)
- Greening The Cleaning Floor Cleaners and Maintainers